Shop All Carbon Steel Rods
Zoro Select
1.125" Carbon Steel Round Bar 1144-Stressproof Cold Finish
Mfr # 7642_72_0
Zoro # G707044328
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108, ASTM A29
- Material Carbon Steel
- Length Tolerance +/-0.003 in
- Material Grade 1144
- Brinell Hardness 187
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 7642_72_0
- Zoro # G707044328
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Length Tolerance | +/-0.003 in |
Overall Length | 6 ft |
Outside Diameter | 1 1/8 in |
Outside Diameter Tolerance | +/-0.003 in |
Details
Standards | ASTM A108, ASTM A29 |
Item | 1144 Carbon Steel Rod |
Material | Carbon Steel |
Material Grade | 1144 |
Brinell Hardness | 187 |
Heat Treatment | No Heat Treatment |
System of Measurement | Inch |
Machinability | 83 % |
Fabrication | Cold Finished |
Tolerance Rating | Standard |
Rockwell Hardness | B90 |
Includes Material Certificate | No |
Heat Treatable | Yes |
Tensile Strength | 95,000 psi |
Application | Machinery Parts |
Yield Strength | 84,000 psi |
Shape | Rod |
Appearance | Metallic |
Mechanical Finish | Mill |
Description
1144 Carbon Steel Rod, Material Carbon Steel, Material Grade 1144, Overall Length 6 ft, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 1/8 in, Outside Diameter Tolerance +/-0.003 in, Yield Strength 84,000 psi, Fabrication Cold Finished, Rockwell Hardness B90, Brinell Hardness 187, Tensile Strength 95,000 psi, Machinability 83 Percent, Length Tolerance +/-0.003 in, Includes Material Certificate No, Standards ASTM A108, ASTM A29, Shape Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 1-5/8" Dia. (2XMH6)
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 24" W x 0.750" Thick (BULK-PS-PP-591)
- ZORO SELECT Square Stock, Al, 6061, 1 x 1 In, 6 Ft (2EZX5)
- ZORO SELECT SS Plate 316, 12" Overall L (316sh22x6-12)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1/4 in Dia. (17R.25-72)
- ZORO SELECT Carbon Steel Hex Bar, 24 in L, 7/16 in W (22540_24_0)
- ZORO SELECT Rod, Steel, 1215, 5/8 In Dia x 6 Ft L (2HJZ4)
- ZORO SELECT Hex Rod, Steel, 12L14, 2 In Hexx1 Ft L (2HJV2)
- ZORO SELECT Hex Rod, Steel, 1018, 1 1/4 In Hex x 1 Ft (2AVF6)
- ZORO SELECT 0.125" x 1.25" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10000_48_0)
- ZORO SELECT Carbon Steel Rod, 12 in L, 3 1/8 in Dia. (18R3.125-12)
- Zoro Select Carbon Steel Rods