Shop All Carbon Steel Rods
Zoro Select
1.125" Carbon Steel Round Bar 1144-Stressproof Cold Finish
Mfr # 7642_48_0
Zoro # G407044284
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108, ASTM A29
- Material Carbon Steel
- Length Tolerance +/-0.003 in
- Yield Strength 84,000 psi
- Outside Diameter 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7642_48_0
- Zoro # G407044284
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Length Tolerance | +/-0.003 in |
Outside Diameter | 1 1/8 in |
Outside Diameter Tolerance | +/-0.003 in |
Overall Length | 4 ft |
Details
Standards | ASTM A108, ASTM A29 |
Item | 1144 Carbon Steel Rod |
Material | Carbon Steel |
Yield Strength | 84,000 psi |
Rockwell Hardness | B90 |
Mechanical Finish | Mill |
Machinability | 83 % |
Heat Treatment | No Heat Treatment |
Includes Material Certificate | No |
Shape | Rod |
Tolerance Rating | Standard |
System of Measurement | Inch |
Heat Treatable | Yes |
Application | Machinery Parts |
Material Grade | 1144 |
Brinell Hardness | 187 |
Fabrication | Cold Finished |
Appearance | Metallic |
Tensile Strength | 95,000 psi |
Description
1144 Carbon Steel Rod, Material Carbon Steel, Material Grade 1144, Overall Length 4 ft, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 1/8 in, Outside Diameter Tolerance +/-0.003 in, Yield Strength 84,000 psi, Fabrication Cold Finished, Rockwell Hardness B90, Brinell Hardness 187, Tensile Strength 95,000 psi, Machinability 83 Percent, Length Tolerance +/-0.003 in, Includes Material Certificate No, Standards ASTM A108, ASTM A29, Shape Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.625" Nylon Round Rod Nylatron GS (6700)
- ZORO SELECT Flat Stock, Al, 2024, 1 x 1 1/4 In, 3 Ft (2EYP4)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (4R1.25-24)
- ZORO SELECT Foil Roll, 321 SS, 0.002 Th x24 In W, 50 Ft (4UGN1)
- ZORO SELECT Centerless Round, 1045, 1 1/4 In D x3 Ft L (3ANG1)
- ZORO SELECT Carbon Steel Bar, 4' L, 2 1/4" W (18f.125x2.25-48)
- ZORO SELECT Tool Steel Rod, 12 in L, 3/8 in Dia. (DCFD2R.375-12)
- ZORO SELECT Rod, Carbon Steel, 1215, 3 In Dia x 3 Ft L (2AHL2)
- ZORO SELECT Carbon Steel Rectangular Bar, 4' L, 3/8" W (4801_48_0)
- ZORO SELECT Carbon Steel Plate, 6 1/2 in L, 6 in W (18f.5x6.5-6)
- ZORO SELECT Rod, Steel, 12L14, 1 3/4 In Dia x 1 Ft L (2HJP6)
- Zoro Select Carbon Steel Rods