Shop All Carbon Steel Rods
Zoro Select
1.125" Carbon Steel Round Bar 1144-Stressproof Cold Finish
Mfr # 7642_12_0
Zoro # G007044301
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108, ASTM A29
- Material Carbon Steel
- Length Tolerance +/-0.003 in
- Application Machinery Parts
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7642_12_0
- Zoro # G007044301
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Length Tolerance | +/-0.003 in |
Outside Diameter | 1 1/8 in |
Outside Diameter Tolerance | +/-0.003 in |
Overall Length | 12 in |
Details
Standards | ASTM A108, ASTM A29 |
Item | 1144 Carbon Steel Rod |
Material | Carbon Steel |
Application | Machinery Parts |
System of Measurement | Inch |
Heat Treatable | Yes |
Machinability | 83 % |
Yield Strength | 84,000 psi |
Shape | Rod |
Tolerance Rating | Standard |
Brinell Hardness | 187 |
Mechanical Finish | Mill |
Appearance | Metallic |
Material Grade | 1144 |
Heat Treatment | No Heat Treatment |
Rockwell Hardness | B90 |
Tensile Strength | 95,000 psi |
Fabrication | Cold Finished |
Includes Material Certificate | No |
Description
1144 Carbon Steel Rod, Material Carbon Steel, Material Grade 1144, Overall Length 12 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 1/8 in, Outside Diameter Tolerance +/-0.003 in, Yield Strength 84,000 psi, Fabrication Cold Finished, Rockwell Hardness B90, Brinell Hardness 187, Tensile Strength 95,000 psi, Machinability 83 Percent, Length Tolerance +/-0.003 in, Includes Material Certificate No, Standards ASTM A108, ASTM A29, Shape Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" x 2" Carbon Steel Rectangle Bar A36 Hot Rolled (12727)
- ZORO SELECT Flat Stock, 0.125", 5/8" W, 6 ft. (CUREC01170)
- ZORO SELECT Black HDPE Sheet Stock 12" L x 12" W x 0.500" Thick (1ZAV1)
- ZORO SELECT Carbon Steel Rectangular Bar, 6' L, 6" W (HF/16-72)
- ZORO SELECT Tool Steel Rod, 6 ft L, 7/8 in Dia. (DCFA2R.875-72)
- ZORO SELECT Hex Stock, Carbon, 12L14, 7/8 In x1 ft. L (4YNG6)
- ZORO SELECT 1.625" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7650_48_0)
- ZORO SELECT Rod, Steel, 1215, 1 1/8 In Dia x 1 Ft (2HJX2)
- ZORO SELECT Carbon Steel Bar, 6' L, 1 5/8" W (18f1x1.625-72)
- ZORO SELECT Rod, Steel, 12L14, 1/4 In Dia x 6 Ft (2HJT4)
- ZORO SELECT Centerless Round, 1045, 2 In Dia x 6 Ft L (3GTA8)
- Zoro Select Carbon Steel Rods