Shop All Carbon Steel Rods
Zoro Select
1.125" Carbon Steel Round Bar 1045 Cold Finish
Mfr # 21687_72_0
Zoro # G507044887
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108, ASTM A29
- Material Carbon Steel
- Length Tolerance +/-0.003 in
- Appearance Metallic
- Yield Strength 70,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21687_72_0
- Zoro # G507044887
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Length Tolerance | +/-0.003 in |
Outside Diameter Tolerance | +/-0.003 in |
Overall Length | 6 ft |
Outside Diameter | 1 1/8 in |
Details
Standards | ASTM A108, ASTM A29 |
Item | 1045 Carbon Steel Rod |
Material | Carbon Steel |
Appearance | Metallic |
Yield Strength | 70,000 psi |
Fabrication | Cold Finished |
System of Measurement | Inch |
Heat Treatment | No Heat Treatment |
Application | Machinery Parts |
Tolerance Rating | Standard |
Brinell Hardness | 170 |
Shape | Rod |
Tensile Strength | 74,000 psi |
Machinability | 64 % |
Includes Material Certificate | Yes |
Material Grade | 1045 |
Mechanical Finish | Mill |
Heat Treatable | Yes |
Rockwell Hardness | B86 |
Description
1045 Carbon Steel Rod, Material Carbon Steel, Material Grade 1045, Overall Length 6 ft, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 1/8 in, Outside Diameter Tolerance +/-0.003 in, Yield Strength 70,000 psi, Fabrication Cold Finished, Rockwell Hardness B86, Brinell Hardness 170, Tensile Strength 74,000 psi, Machinability 64 Percent, Length Tolerance +/-0.003 in, Includes Material Certificate Yes, Standards ASTM A108, ASTM A29, Shape Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 3/8 x 1 1/2 In, 3 Ft (61F.375X1.5-36)
- ZORO SELECT Carbon Steel Square Bar, 6 ft L, 0.5 in W (HSQ/500500-72)
- ZORO SELECT White UHMW-PE Rod Stock 6 ft. L, 1-1/2" Dia. (1YVF8)
- ZORO SELECT Rubber, SBR, 1/4 Th x 12 In W, 10 Ft, Black (BULK-RS-SBRHS60-70)
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 3/8 in W (45s.375-12)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 2" W (hf1.5x2-6)
- ZORO SELECT Carbon Steel Plate, 12 in L, 6 in W (18f1x12-6)
- ZORO SELECT Hex Rod, Steel, 1018, 1 1/2 In Hex x 6 Ft (2HJN7)
- ZORO SELECT Rod, Steel, 1018, 3/4 In Dia x 1 Ft L (2HJF8)
- ZORO SELECT Hex Stock, Carbon, 12L14, 7/16 In x3 ft. L (4YNF4)
- ZORO SELECT Tool Steel Rod, 36 in L, 3/8 in Dia. (DCFA2R.375-36)
- Zoro Select Carbon Steel Rods