Shop All Plastic Bags
Zoro Select
110" x 8" Furniture Bags, 1 mil, Clear, PK 100
Mfr # 4NZG6
Zoro # G2540474
product price: $124.99
/pk 100, $1.25/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 52"
- Length 110"
- Color Clear
- Bag Closure Type None
- Thickness 1 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NZG6
- Zoro # G2540474
- UPC # 82288410070
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 52" |
Length | 110" |
Depth | 0 |
Size | 110" x 8" |
Details
Item | Furniture Bags |
Color | Clear |
Bag Closure Type | None |
Thickness | 1 mil |
Material | Low Density Polyethylene (LDPE) |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Recommended Furniture Use | Love Seat |
Bag Item | Furniture Bag |
Package Configuration | Cardboard Box |
Bag Bottom Type | Flat |
Description
Furniture Bag, Recommended Furniture Use Love Seat, Thickness 1 mil, Width 52 in, Depth 0, Length 110 in, Bag Bottom Type Flat, Bag Material Low Density Polyethylene (LDPE), Package Configuration Cardboard Box, Bag Closure Type None, FDA Compliant No, Color Clear, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL MAILBOXES MB1 Post Mount Mailbox Blue with Red Flag (7600BE)
- SWINGLINE SpeedPro Electric Stapler, Full, 45 Sheet (S7042141)
- WARPS Bag Mattress 70X92 Qn/Fl (CB-70)
- PORELON Porelon Por11413 Porelon Ibm Wheelwriter - 1-Correction Film Ribbon (POR11413)
- ZORO SELECT 76" x 28" Furniture Bags, 1 mil, Clear, PK 210 (5DTR4)
- ZORO SELECT 110" x 28" Furniture Bags, 1 mil, Clear, PK 150 (4NPY2)
- ZORO SELECT 72" x 52" Furniture Bags, 1 mil, Clear, PK 200 (4NZG4)
- ZORO SELECT 4" x 3" Open Poly Bags on a Roll, 1.90 mil, Clear (5CPJ8)
- ZORO SELECT Corrosion Inhibiting Gusseted Bags, PK250 (VBG00226)
- ZORO SELECT 4" x 1450 ft. Poly Tubing, 3 mil, Clear (5CPZ1)
- ZORO SELECT 24" x 16" Open Poly Bags, 3 mil, Clear (5DHK0)
- Zoro Select Plastic Bags