Shop All Copper Foil Rolls
Zoro Select
110 Copper Foil, 0.005 Thickness
Mfr # C005x12x50
Zoro # G408232048
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temper O
- Standards ASTM B11, ASTM B152, ASTM B370
- Thickness Tolerance +/-0.0005 in
- Length Tolerance + 5 ft / - 0 ft
- Width Tolerance +/-0.005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # C005x12x50
- Zoro # G408232048
- Country of Origin United States
- Category Copper Foil Rolls
Dimensions
Length Tolerance | + 5 ft / - 0 ft |
Width Tolerance | +/-0.005 in |
Overall Width | 12 in |
Roll Length | 50 ft |
Details
Thickness | 0.005 in |
Temper | O |
Standards | ASTM B11, ASTM B152, ASTM B370 |
Thickness Tolerance | +/-0.0005 in |
Item | 110 Copper Foil |
Material | Copper |
Heat Treatment | Annealed |
Shape | Foil |
Application | Electrical |
Maximum Temperature | 700 Degrees F |
Mechanical Finish | Mill |
Yield Strength | 6,000 psi |
Minimum Temperature | 68 Degrees F |
Heat Treatable | Yes |
Tensile Strength | 26,000 psi |
Rockwell Hardness | F75 Max |
Fabrication | Hot Rolled |
System of Measurement | Inch |
Material Grade | 110 |
Description
110 Copper Foil, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Width 12 in, Roll Length 50 ft, Length Tolerance + 5 ft / - 0 ft, Temper O, Tensile Strength 26,000 psi, Maximum Temperature 700 Degrees F, Thickness 0.005 in, Thickness Tolerance +/-0.0005 in, Standards ASTM B11, ASTM B152, ASTM B370, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment Annealed, Rockwell Hardness F75 Max, Yield Strength 6,000 psi, Shape Foil, Application Electrical, Length Type Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.5" x 1.5" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (980)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.3856 in Overall Width, Style: Trim with a Top Bulb (5M062B3X1/64A-25)
- ZORO SELECT Silicone Rubber Strip w Adhesive, 60A, 1/8"T x 1"W x 10 Ft L (BULK-RS-S60-170)
- ZORO SELECT Tan PEEK Rod Stock 1 ft. L, 3/8" Dia. (1UPA8)
- ZORO SELECT Foil Roll, Copper, 0.007 Th x2 In W, 100 Ft (4UGT8)
- ZORO SELECT Foil Roll, Copper, 0.003 Th x 4 In W, 50 Ft (4UGU3)
- ZORO SELECT Foil Roll, Copper, 0.005 Th x1 In W, 100 Ft (4UGP4)
- ZORO SELECT Foil Roll, Copper, 0.021 Th x 4 In W, 50 Ft (4UGU9)
- ZORO SELECT Foil Roll, Copper, 0.010 Th x 4 In W, 50 Ft (4UGU7)
- Zoro Select Copper Foil Rolls