Shop All Copper Bar Stock
Zoro Select
110 Cop Rec Bar, 12 inL, 3 inW, 0.125 in
Mfr # 4268_12_0
Zoro # G008360387
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Yield Strength 36,000 psi
- Overall Width 3 in
- System of Measurement Inch
- Thickness Tolerance +/-0.004 in
- Fabrication Hot and Cold Workability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4268_12_0
- Zoro # G008360387
- Country of Origin Multiple
- Category Copper Bar Stock
Dimensions
Overall Width | 3 in |
Overall Length | 12 in |
Width Tolerance | +/-0.012 in |
Details
Item | 110 Copper Rectangular Bar |
Yield Strength | 36,000 psi |
System of Measurement | Inch |
Thickness Tolerance | +/-0.004 in |
Fabrication | Hot and Cold Workability |
Brinell Hardness | 74 |
Temper | H02 |
Heat Treatable | No |
Material | Copper |
Heat Treatment | No Heat Treatment |
Material Grade | 110 |
Standards | ASTM B187 |
Rockwell Hardness | B40 |
Shape | Rectangular Bar |
Thickness | 0.125 in |
Tensile Strength | 42,000 psi |
Mechanical Finish | Mill |
Includes Material Certificate | Yes |
Appearance | Metallic |
Description
110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 12 in, Overall Width 3 in, Yield Strength 36,000 psi, Fabrication Hot and Cold Workability, Thickness 0.125 in, Thickness Tolerance +/-0.004 in, Standards ASTM B187, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B40, System of Measurement Inch, Appearance Metallic, Brinell Hardness 74, Includes Material Certificate Yes, Tensile Strength 42,000 psi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" High Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-NHS30-18)
- ZORO SELECT Rubber Cord, Silicone, 3/4 In, 10 Ft. (ZUSA-RC-1831)
- USA INDUSTRIALS Cork Neoprene Rubber Blend Sheet - Medium - 1/16" T x 36'' W x 36" L (BULK-CRK-110)
- PROFESSIONAL PLASTICS Gray PVC Sheet, 0.500 Thick, 12 X 12 (SPVCGY.500-12X12)
- ZORO SELECT 101 Cop Rec Bar, 12 inL, 1 inW, 0.25 in (7354_12_0)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4305_12_0)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4289_12_0)
- ONLINEMETALS 1.25" x 2" Copper Rectangle Bar 110-H02 (21847)
- ONLINEMETALS 0.5" x 6" Copper Full Round Edge 110-H02 (26190)
- ONLINEMETALS 1" Copper Square Bar 101-H02 (15253)
- ONLINEMETALS 0.5" x 4" Copper Full Round Edge 110-H02 (26184)
- Zoro Select Copper Bar Stock