Shop All Copper Bar Stock
Zoro Select
110 Cop Rec Bar, 12 inL, 1 inW, 0.75 in
Mfr # 4319_12_0
Zoro # G008361407
product price: $41.25
/ea
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B187
- Rockwell Hardness B40
- Temper H02
- Material Grade 110
- Thickness Tolerance +/-0.004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4319_12_0
- Zoro # G008361407
- Country of Origin Multiple
- Category Copper Bar Stock
Dimensions
Overall Length | 12 in |
Overall Width | 1 in |
Width Tolerance | +/-0.008 in |
Details
Item | 110 Copper Rectangular Bar |
Standards | ASTM B187 |
Rockwell Hardness | B40 |
Temper | H02 |
Material Grade | 110 |
Thickness Tolerance | +/-0.004 in |
Heat Treatment | No Heat Treatment |
Tensile Strength | 42,000 psi |
Shape | Rectangular Bar |
System of Measurement | Inch |
Yield Strength | 36,000 psi |
Material | Copper |
Heat Treatable | No |
Thickness | 0.75 in |
Fabrication | Hot and Cold Workability |
Includes Material Certificate | Yes |
Brinell Hardness | 74 |
Appearance | Metallic |
Mechanical Finish | Mill |
Description
110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 12 in, Overall Width 1 in, Yield Strength 36,000 psi, Fabrication Hot and Cold Workability, Thickness 0.75 in, Thickness Tolerance +/-0.004 in, Standards ASTM B187, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B40, System of Measurement Inch, Appearance Metallic, Brinell Hardness 74, Includes Material Certificate Yes, Tensile Strength 42,000 psi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Vinyl-Cardinal Red, 16"X 50 (20-1600-1650-623)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 12" L x 12" W x 2" Thick (BULK-PS-PVC-100)
- ZORO SELECT Plastic Ball Stock, 1/4" dia., PK100 (BULK-PB-AC-7)
- ZORO SELECT Brass Strip (8226)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4289_12_0)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4305_12_0)
- ZORO SELECT 101 Cop Rec Bar, 12 inL, 1 inW, 0.25 in (7354_12_0)
- ONLINEMETALS 0.5" x 6" Copper Full Round Edge 110-H02 (26190)
- ONLINEMETALS 0.5" x 4" Copper Full Round Edge 110-H02 (26184)
- ONLINEMETALS 1.25" x 2" Copper Rectangle Bar 110-H02 (21847)
- ONLINEMETALS 1" Copper Square Bar 101-H02 (15253)
- Zoro Select Copper Bar Stock