Shop All Trash Cans
This Product is Discontinued
Zoro Select
11 gal Round Trash Can, Gray, 15 1/2 in Dia, None, Plastic (Discontinued)
Mfr # 4PGR6
Zoro # G3315785
This Product is Discontinued
Key Features
- Trash Container Capacity 11 gal
- Container Shape Round
- Color Gray
- Material Plastic
- Height 191/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4PGR6
- Zoro # G3315785
- UPC # 190735709641
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 191/4 in |
Width | 16" |
Trash Can Dia./Width | 16" |
Width/Diameter | 15 1/2 in |
Diameter | 16 in |
Description
Trash Can, Round, Open, 11 gal, Gray, Height 19 1/4 in, Width/Diameter 15 1/2 in, Plastic, Plastic, Polished, Indoor, Stationary, No Lid, None, None, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.