Shop All Fixed Ladders
Zoro Select
11 ft Fixed Ladder, Steel, 7 Steps, Side Step Exit, Gray Finish, 300 lb Load Capacity
Mfr # MDS07
Zoro # G3323881
product price: $364.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$364.99
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Steel
- Number of Steps 7
- Overall Height 11 ft
- Overall Width 23 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MDS07
- Zoro # G3323881
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 11 ft |
Overall Width | 23 1/2 in |
Top Step Height | 9 ft 10 in |
Step Width | 19 in |
Rung Dia. | 1 in |
Details
Item | Fixed Ladder |
Load Capacity | 300 lb |
Material | Steel |
Number of Steps | 7 |
Walk-Thru Included | No |
Standards | OSHA/ANSI |
Finish | Gray |
Exit | Side Step |
Item - Fixed Ladders | Fixed Ladder |
Color | Gray |
Description
Fixed Ladder, Walk-Thru Included No, Exit Side Step, Overall Height 11 ft, Overall Width 23 1/2 in, Material Steel, Load Capacity 300 lb, Number of Steps 7, Top Step Height 9 ft 10 in, Rung Dia. 1 in, Step Width 19 in, Finish Gray, Standards OSHA and ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Latch Kit (53821)
- OMNI METALCRAFT 1.9" Dia. x 16 Ga. Galvanized Double Grooved Roller 37825-22-GP for 22" O.A.W. Omni Conveyors (37825-22-GP)
- LOUISVILLE Kit, Step Shoe, FS1100 and FP1100, PK4 (PK130S)
- TMI Strip Door Hardware, 3 ft., Steel (999-00074)
- ZORO SELECT 12 ft Fixed Ladder, Steel, 8 Steps, Side Step Exit, Gray Finish, 300 lb Load Capacity (MDS08)
- ZORO SELECT 5 ft Fixed Ladder, Steel, 5 Steps, Forward Exit, Enamel Finish, 300 lb Load Capacity (MDT05)
- ZORO SELECT 10 ft Fixed Ladder, Steel, 6 Steps, Side Step Exit, Enamel Finish, 300 lb Load Capacity (MDS06)
- ZORO SELECT 7 ft Fixed Ladder, Steel, 4 Steps, Forward Exit, Gray Finish, 300 lb Load Capacity (MDT04)
- ZORO SELECT 10 ft Fixed Ladder, Steel, 7 Steps, Forward Exit, Enamel Finish, 300 lb Load Capacity (MDT07)
- TRI-ARC 14 ft 2 in Fixed Ladder, Aluminum, 14 Steps, Side Step Exit, Aluminum Finish, 300 lb Load Capacity (WLA10SS)
- TRI-ARC 16 ft. 6" Ladder, Walk-Thru Fixed, Steel, 14-Rung, Steel, 14 Steps, Safety Yellow Finish (WLFS0214-Y)
- Zoro Select Fixed Ladders