Shop All Jobber Length Drill Bits
Zoro Select
#11 Carbide Bright 118 Deg. Jobber Length Drill Bit
Mfr # 450-301910
Zoro # G9557466
product price: $18.41
/ea
$18.41
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #11
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 450-301910
- Zoro # G9557466
- UPC # 888226074988
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #11 |
Shank Dia. | 3/16 in |
Overall Length | 2 3/4 in |
Flute Length | 1 5/8 in |
Maximum Drilling Depth | 1 5/8 in |
Depth:Dia. Ratio | 9xD |
Depth x Dia. Ratio | 9xD |
Drilling Depth | 1-5/8" |
Drill Length Class | Jobber Length |
Shank Length | 1 1/8 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Description
Jobber Length Drill Bit, Drill Bit Size #11, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.1910, Wire, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Pin (10456)
- ELESA Zinc-plated steel threaded stud, MBT.40 p-1/4-20x1-C9 (MBT-p (inch sizes))
- WESTWARD Demolition Slotted Screwdriver 3/8 in Square (401M12)
- MITUTOYO Micrometer, Caliper Inside, 1-2" .00005" (345-351-30)
- ZORO SELECT 1/16" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (450-100625B)
- ZORO SELECT #47 Carbide 118 Deg. Jobber Length Drill Bit (450-300785)
- ZORO SELECT 7/32" Carbide TiN 118 Deg. Jobber Length Drill Bit (450-102188A)
- ZORO SELECT 64.00mm Bright 118 Deg. Jobber Length Drill Bit (450-401575)
- ZORO SELECT 1/2" Carbide-Tipped TiN 118 Deg. Jobber Length Drill Bit (12005000)
- ZORO SELECT 19/64" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-102969B)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #75 (44745)
- Zoro Select Jobber Length Drill Bits