Shop All Clocks
Zoro Select
11-5/8" Analog Quartz Double Sided Wall Clock, Black
Mfr # 2CHY5
Zoro # G2763442
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Arabic
- Shape Round
- Width 15 1/8 in
- Height 12 1/4 in
- Color White, Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2CHY5
- Zoro # G2763442
- UPC # 190735440773
- Country of Origin China
- Category Clocks
Dimensions
Width | 15 1/8 in |
Height | 12 1/4 in |
Face Dia. | 10 in |
Overall Dia. | 11 5/8 in |
Depth | 4 in |
Battery Size | AA |
Overall Depth | 4 in |
Overall Diameter | 11 5/8 in |
Face Diameter | 10 in |
Overall Width | 15 1/8 in |
Description
Quartz Clock, 12 Hour, Features Double Sided, Shape Round, Overall Dia. 11 5/8 In., Face Dia. 10 In., Height 12 1/4 In., Width 15 1/8 In., Depth 4 In., Case Color Black, Case Material Metal, Lens Material Glass, Operates On (2) AA Batteries, Mount Wall Surface
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LESRO Lenox Wood 2 Seat Tandem Seating Wood Frame No Center Arm, Mocha, OH Wine Upholstery (LW2101)
- VIRCO 9000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Graphite Seat (9018)
- SAFCO Standing Desk, 24" D, 48" W, 38" to 50" H, Walnut (Top) (1957WL)
- HIRSH 36 in W Commercial Lateral, Lava Red (24252)
- ZORO SELECT 14-3/8" Analog Quartz Wall Clock, Black (2CHX8)
- ZORO SELECT 15" Analog Quartz Wall Clock, Black (6NN65)
- ZORO SELECT 13-3/4" Analog Quartz Wall Clock, Black (2CHZ4)
- ZORO SELECT Clock, Analog, Plastic, Case Silver, 2 1/4"D (801A49)
- ZORO SELECT Quartz Clock, 10 in. H, Silver (48PD14)
- ZORO SELECT 7" Analog Quartz Wall Clock, Black (6NN64)
- WESTCLOX Westclox 997288 11611A Battery Alarm Clock; Silver (997288)
- Zoro Select Clocks