Shop All Clocks
Zoro Select
11-1/2" Digital Wall Clock, Black
Mfr # DIG-4B
Zoro # G7627313
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type LED
- Shape Rectangle
- Width 11 1/2 in
- Height 6 1/4 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DIG-4B
- Zoro # G7627313
- UPC # 044942790537
- Country of Origin United States
- Category Clocks
Dimensions
Width | 11 1/2 in |
Height | 6 1/4 in |
Digit Size | 4" |
Depth | 1 1/2 in |
Overall Height | 6 1/4 in |
Overall Width | 11 1/2 in |
Cord Length | 6 ft |
Overall Depth | 1 1/2 in |
Description
Digital Clock, Digital, 12 Hour, 24 Hour, Shape Rectangular, Width 11-1/2 In., Depth 1-1/2 In., Height 6-1/4 In., Digit Size 4 In., Power Source 115V, Mount Wall, Features 4 Digit Format (HH:MM), Up to 250ft viewing distance, Case Material ABS Plastic, Case Color Black, Lens Material Polycarbonate, Includes DIG-4B, Security Bracket, Security Bracket Key, Mounting Template
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Cafe Table, 31.5" W, 31.5" L, 29" H, Glass Top, Clear (CH-7-GG)
- MONARCH SPECIALTIES Bed, Twin Size, Platform, Teen, Frame, Upholstered, Linen Look, Wood Legs, Grey, Transitional (I 5920T)
- INTERNATIONAL CONCEPTS 12 W, 12 L, 36 H (3069)
- DMI Back Support, Adjustable, 14" x 21" (555-8073-0355)
- PYRAMID 11-7/16" Digital Master Wall Clock, Black (41357G)
- PYRAMID 2-3/4" Digital Timer Controller Wall Clock, Silver (CTPLATEKIT)
- ZORO SELECT 15-1/2" Digital Wall Clock, Black (DIG-6B)
- PYRAMID 11-1/2" Digital Wireless Synchronized Clock Bundle, Black (WSCBD-5)
- PYRAMID 11-1/2" Digital Wireless Wall Clock, Black (9D44BR)
- PYRAMID 11-1/4" Digital Wireless Synchronized LCD Clock, Black (S9D3L6GBBB)
- ZORO SELECT 16-1/2" Digital Radio Atomc Clock, Black (1087)
- Zoro Select Clocks