Shop All Clocks
Zoro Select
11-1/2" Digital Synchronized LED POE Clock, Black
Mfr # SED4R4LDRB
Zoro # G8466157
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type LED
- Shape Rectangle
- Width 11 1/2 in
- Height 6 1/4 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SED4R4LDRB
- Zoro # G8466157
- UPC # 044942793736
- Country of Origin United States
- Category Clocks
Dimensions
Width | 11 1/2 in |
Height | 6 1/4 in |
Digit Size | 4" |
Depth | 1 1/2 in |
Overall Width | 11 1/2 in |
Overall Height | 6 1/4 in |
Overall Depth | 1 1/2 in |
Description
Synchronized LED POE Clock, Digital, 12 Hour, 24 Hour, Shape Rectangular, Width 11-1/2 In., Depth 1-1/2 In., Height 6-1/4 In., Digit Size 4 In., Power Source Power Over Ethernet IEEE 802.af, Mount Wall/Dual Wall/Dual Ceiling, Features 4 Digit Format (HH:MM), Receives Ethernet time signal, Up to 250ft viewing distance, Automatically adjusts for Daylight Savings Time and resets for power outage, Power over Ethernet IEEE802.3af, Case Material ABS Plastic, Case Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Rectangle Flip-N-Go 18 x 60" Rectangular Training, 60 X 18 X 29, Laminate Top Top, Folkstone (LF1860TSFLK4)
- HIRSH 30" W 2 Drawer File Cabinet, Black, Letter (19296)
- GLARO Umbrella Stand, 30 Umbrellas (259SA)
- OFFICESOURCE Boxero Collection Executive High Back with Chrome Frame (1401VBK)
- PYRAMID Digital Timer Controller (CBPLATEKIT)
- PYRAMID Wireless Synchronized LCD Clock, Digital (WSCBLCD-5)
- PYRAMID 8" Dual Port Connector, White (41270)
- PYRAMID 13-1/4" Analog Wireless Synchronized Wall Clock, Black (9A13DG)
- PYRAMID 2-3/4" Digital Timer Controller Wall Clock, Silver (CTPLATEKIT)
- PYRAMID 13-1/4" Analog Wireless Synchronized Clock Bundle, Black (WSCBA-5)
- VICTORY LIGHT Heavy-duty Silent Wall Clock (VLUTC15071FE)
- Zoro Select Clocks