Shop All Stainless Steel Tubing
This Product is Discontinued
Zoro Select
10mm OD x 2m Seamless 316 Stainless Steel Tubing (Discontinued)
Mfr # 4NTK3
Zoro # G3346761
Free Shipping & Returns
This Product is Discontinued
Key Features
- Outside Diameter 10 mm
- Wall Thickness 1.5mm
- Tube Material 316 Stainless Steel
- Tube Length 2m
- Inside Diameter 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4NTK3
- Zoro # G3346761
- Country of Origin Multiple
- Category Stainless Steel Tubing
Dimensions
Outside Diameter | 10 mm |
Tube Length | 2m |
Inside Diameter | 7 mm |
Outside Dia. | 10mm |
Inside Dia. | 7mm |
Outside Dia. Tolerance | +/-0.1 in |
Outside Diameter Tolerance | +/-0.1 in |
Overall Length | 2 m |
Description
Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 7 mm, Material 316 Stainless Steel, Material Grade 316, Maximum Operating Pressure 4,621 psi, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 10 mm, Overall Length 2 m, Resistance Properties Organic Acid Resistant, Salt Resistant, Standards DIN EN10216-5, Temper Annealed, Tube Form Straight, Wall Thickness 1.5 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.