Shop All Stainless Steel Tubing
Zoro Select
10mm OD x 2m Seamless 316 Stainless Steel Tubing
Mfr # 4NTJ8
Zoro # G3133907
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 10 mm
- Wall Thickness 2mm
- Tube Material 316 Stainless Steel
- Tube Length 2m
- Inside Diameter 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NTJ8
- Zoro # G3133907
- Country of Origin Multiple
- Category Stainless Steel Tubing
Dimensions
Outside Diameter | 10 mm |
Tube Length | 2m |
Inside Diameter | 6 mm |
Outside Dia. Tolerance | +/-0.125 in |
Outside Dia. | 10mm |
Inside Dia. | 6mm |
Outside Diameter Tolerance | +/-0.125 in |
Overall Length | 2 m |
Description
Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 6 mm, Material 316 Stainless Steel, Material Grade 316, Maximum Operating Pressure 6,300 psi, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 10 mm, Overall Length 2 m, Resistance Properties Corrosion Resistant, Pitting Resistant, Standards ASTM A269, Temper Annealed, Tube Form Straight, Wall Thickness 2 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" x 1/4" x 0.096" Barb Brass Union Tee (224-6-6-5/32)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H208)
- AMERICAN STANDARD 1.0 gpf, Automatic Flush Valve, Polished Chrome, 3/4" IPS (6145SM101.002)
- ZORO SELECT 3" x 2" FNPT 304 SS Reducing Coupling (40RC111N030020)
- ZORO SELECT 5/16" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADE7)
- ZORO SELECT 1" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACJ8)
- ZORO SELECT 1/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVR2)
- ZORO SELECT 1" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACY5)
- ZORO SELECT 5/16" OD x 6 ft. Welded 316 Stainless Steel Tubing (3AFD5)
- ZORO SELECT 7/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACJ4)
- ZORO SELECT 3/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADE8)
- Zoro Select Tubing