Shop All Pallet Covers & Cushions
Zoro Select
10.5 mil Black, Silver Pallet Cover Tarp, 36 in W, 72 in D, 48 in L
Mfr # 3ZRT9
Zoro # G3029074
$27.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Density Polyethylene (HDPE), Low Density Polyethylene (LDPE)
- Color Black, Silver
- Thickness 10.5 mil
- Depth 72 in
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3ZRT9
- Zoro # G3029074
- UPC # 190735483473
- Country of Origin China
- Category Pallet Covers & Cushions
Dimensions
Width | 36 in |
Depth | 72 in |
Length | 48 in |
Details
Material | High Density Polyethylene (HDPE), Low Density Polyethylene (LDPE) |
Color | Black, Silver |
Thickness | 10.5 mil |
Item | Pallet Cover Tarp |
Package Configuration | Flat Pack |
Closure Type | None |
Features | Extra tough, UV & moisture resistant |
Insulated | No |
Indoor/Outdoor Usage | Indoor/Outdoor |
Description
Pallet Cover Tarp, Material High Density Polyethylene (HDPE), Low Density Polyethylene (LDPE), Thickness 10.5 mil, Color Black, Silver, Width 36 in, Depth 72 in, Length 48 in, Insulated No, Indoor/Outdoor Usage Indoor/Outdoor, FDA Compliant No, Package Configuration Flat Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Storage Tote, Gray, Plastic, 48 1/2 in L, 23 in W, 13 1/2 in H, 65 gal Volume Capacity (BC-4721)
- LITTLE GIANT Wire Reel Caddy, 25"W x 19.5"D x 45"H, 300 lbs. Capacity (RT48S)
- THE BRUSH MAN 100”X 76” (4’ X 4’) Pallet Cover (White) (COVER 4X4-WHI)
- DAYTON Economy Drum Lifter, Cap 700 Lb (12R542)
- ZORO SELECT 10.5 mil Black, Silver Pallet Cover Tarp, 48 in W, 72 in D, 48 in L (3ZRU2)
- ZORO SELECT 2 mil Black Pallet Cover, 52 in W, 43 in D, 84 in L (6XZU0)
- ZORO SELECT 3 mil Clear Pallet Cover, 68 in W, 65 in D, 87 in L (2EWJ9)
- ZORO SELECT 3 mil Clear Pallet Cover, 51 in W, 49 in D, 73 in L (2EWJ7)
- ZORO SELECT 2 mil Clear Pallet Cover (2LCY6)
- ZORO SELECT Silver Insulated Pallet Cover, 40 in W, 48 in L (56LA18)
- POLAR PLUS Blue Insulated Pallet Cover, 40" W, 48" D, 48" L (IC-57HWT)
- Zoro Select Pallet Covers & Cushions