Shop All Copper Bar Stock
Zoro Select
101 Cop Rec Bar, 24 inL, 1 inW, 0.25 in
Mfr # 7354_24_0
Zoro # G108360379
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatment No Heat Treatment
- Shape Rectangular Bar
- Thickness 0.25 in
- Brinell Hardness 74
- Fabrication Hot and Cold Workability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7354_24_0
- Zoro # G108360379
- Country of Origin Multiple
- Category Copper Bar Stock
Dimensions
Overall Length | 24 in |
Width Tolerance | +/-0.018 in |
Overall Width | 1 in |
Details
Item | 101 Copper Rectangular Bar |
Heat Treatment | No Heat Treatment |
Shape | Rectangular Bar |
Thickness | 0.25 in |
Brinell Hardness | 74 |
Fabrication | Hot and Cold Workability |
Rockwell Hardness | B40 |
Standards | ASTM B187 |
Thickness Tolerance | +/-0.003 in |
Material | Copper |
Tensile Strength | 43,000 psi |
Includes Material Certificate | Yes |
Appearance | Metallic |
Material Grade | 101 |
Heat Treatable | No |
Temper | H02 |
Yield Strength | 36,000 psi |
System of Measurement | Inch |
Mechanical Finish | Mill |
Description
101 Copper Rectangular Bar, Material Copper, Material Grade 101, Mechanical Finish Mill, Overall Length 24 in, Overall Width 1 in, Yield Strength 36,000 psi, Fabrication Hot and Cold Workability, Thickness 0.25 in, Thickness Tolerance +/-0.003 in, Standards ASTM B187, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B40, System of Measurement Inch, Appearance Metallic, Brinell Hardness 74, Includes Material Certificate Yes, Tensile Strength 43,000 psi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Silicone, 3/16 In Dia, 25 Ft (ZUSA-RC-1064)
- ZORO SELECT Foam Roll, Closed Cell, 36 in W, 10 ft L, 1/8 in Thick, Blue (ZUSA-FRS-104)
- ONLINEMETALS 1" x 1" x 0.125" Aluminum Angle 6061-T6-Extruded Structural (971)
- ZORO SELECT Rubber Sheet, Gum, 1/8"Thick, 36"x12", 40A (BULK-RS-NAT40-10)
- ZORO SELECT 101 Cop Rec Bar, 12 inL, 1 inW, 0.25 in (7354_12_0)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4305_12_0)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4289_12_0)
- ONLINEMETALS 0.5" x 4" Copper Full Round Edge 110-H02 (26184)
- ONLINEMETALS 0.5" x 6" Copper Full Round Edge 110-H02 (26190)
- ONLINEMETALS 0.25" x 1" Copper Full Round Edge 110-H02 Tinned (23802)
- ONLINEMETALS 1.25" x 2" Copper Rectangle Bar 110-H02 (21847)
- Zoro Select Copper Bar Stock