Shop All Beakers & Pitchers
Zoro Select
1000mL Tri-Pour Beakers, PK100
Mfr # PB5935-1K0
Zoro # G4688756
product price: $124.99
/pk 100, $1.25/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 32 oz
- Labware Capacity - Metric 1,000 mL
- Labware Basic Material Plastic
- Labware Body Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PB5935-1K0
- Zoro # G4688756
- Country of Origin United States
- Category Beakers & Pitchers
Dimensions
Labware Height - Metric | 127 mm |
Labware Inside Dia. - Metric | 82 mm |
Labware Inside Dia. - English | 3.3 in |
Labware Height - English | 5 in |
Overall Height - Metric | 127 mm |
Description
Tri-Pour Beakers and Paper Lids, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Product Type Tri-Pour Beaker Set, Beaker Type Low Form, Overall Height - Metric 127 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Graduation Increments - Metric 50 mL, Autoclavable Yes, Clarity Translucent, Basic Material Plastic, Special Features Graduated Measure, Disposable/Reusable Disposable, Sterile/Non-Sterile Non-Sterile, Maximum Graduation - Metric 1,000 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK50 (00-1H)
- DIGI-SENSE Type-K, Comp 90 Angle Surf Probe, 8.5" L (08516-63)
- GLOBE SCIENTIFIC Tube Rack, 16mm, Half Size, Orange (456545N)
- HENKE-JECT Disp Syringe, Luer Slip, 10 mL, PK100 (5100.000V0)
- ZORO SELECT Beaker, 800mL, 50mL, Polypropyln, Wht, PK100 (BTC0800)
- ZORO SELECT Beveled Beaker 2000mL 304SS (82000)
- ZORO SELECT Beaker, 10,000mL, 1000mL, Polypropyln, Clear (P50708)
- ZORO SELECT Tripour Beaker 100mL, PK100 (PB5935-100)
- ZORO SELECT Rolled Beaker, 2 qt., Stainless Steel (78720)
- ZORO SELECT Tripour Beaker 50mL, PK100 (PB5935-050)
- GLOBE SCIENTIFIC Beaker, 50mL, Disposable, Ps, PK500 (3604)
- Zoro Select Labware