Shop All Plastic Bags
Zoro Select
100" x 50" Furniture Bags, 1 mil, Clear
Mfr # 4NZG2
Zoro # G1328957
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 50"
- Length 100"
- Color Clear
- Bag Closure Type None
- Thickness 1 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NZG2
- Zoro # G1328957
- UPC # 00820203105704
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 50" |
Length | 100" |
Depth | 0 |
Size | 100" x 50" |
Details
Item | Furniture Bags |
Color | Clear |
Bag Closure Type | None |
Thickness | 1 mil |
Material | Low Density Polyethylene (LDPE) |
Hang Hole | No |
Recommended Furniture Use | Love Seat |
Bag Item | Furniture Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Plastic Bag |
Bag Bottom Type | Flat |
Description
Furniture Bag, Recommended Furniture Use Love Seat, Thickness 1 mil, Width 50 in, Depth 0, Length 100 in, Bag Bottom Type Flat, Bag Material Low Density Polyethylene (LDPE), Package Configuration Plastic Bag, Bag Closure Type None, FDA Compliant No, Color Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCI Pci Brother Dr-600 Dr600 Drum Unit 30000 Page Yield Fits Brother (DR600PC)
- ZORO SELECT Foam Cord, 25 ft. L, 9/64" dia., Black (ZUSABSR-C-2)
- GENERAL Paper Bags, 30 lbs Cap., #1, 3.5"w x 2.38"d x 6.88"h, Kraft, PK500 (GK1-500)
- LEXMARK 801HK High Yield Black Toner Cartridge 4K YLD (80C1HK0)
- ZORO SELECT 19" x 5-1/2" Open Poly Bags, 0.60 mil, Clear, PK 1000 (5DRV2)
- ZORO SELECT 24" x 10" Open Poly Bags, 1 mil, Clear, PK 500 (3CTY5)
- ZORO SELECT 8" x 5" Open Poly Bags, 3 mil, Clear (5DHF8)
- ZORO SELECT 18" x 12" VCI Bags, 4 mil, Blue/Black (5VFX7)
- ZORO SELECT 32" x 18" Open Poly Bags, 1.50 mil, Clear (5DTG9)
- ZORO SELECT 90" x 76" Mattress Bags, 4 mil, Clear, PK 25 (4NPX9)
- PARTNERS BRAND 10" x 12" Anti-Static Poly Bags, 2 mil, Pink, PK 1000 (PBAS505)
- Zoro Select Plastic Bags