Shop All Key Cabinets
Zoro Select
100 unit capacity Galvanized steel Key Cabinet with Digital Lock
Mfr # 36D050
Zoro # G4993502
original price:
$507.72
31% off
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Height 21 27/32 in
- Includes Key Hooks
- Key Capacity (Units) 100
- Finish Acrylic Urethane Leather-Tone Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 36D050
- Zoro # G4993502
- UPC # 190735471500
- Country of Origin Korea, Republic of
- Category Key Cabinets
Dimensions
Height | 21 27/32 in |
Overall Width (In.) | 16-59/64 |
Overall Depth (In.) | 7-3/64 |
Overall Height (In.) | 21-27/32 |
Depth | 7 3/64 in |
Width | 16 59/64 in |
Details
Material | Galvanized steel |
Includes | Key Hooks |
Key Capacity (Units) | 100 |
Finish | Acrylic Urethane Leather-Tone Finish |
Type | Digital Lock |
Built-In | Key Number Plate, Steel Latch Lock |
Item | Key Cabinet |
Door | Concealed Hinges, Digital Lock |
Description
Key Cabinet Digital Lock, Key Capacity (Units) 100, Height 21 27/32 in, Depth 7 3/64 in, Width 16 59/64 in, Galvanized Steel, Built-In Key Number Plate, Steel Latch Lock, Door Concealed Hinges, Digital Lock, Finish Acrylic Urethane Leather-Tone Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Universal Strike, Square corner (10-001 118 626)
- BEA Motion Sensor (10SSTII)
- BUILDER BOARD TAPE SEAM BRN 3"" X 180' (BLD072)
- RAYMOND Inch Series Die Spring, PK3 (103516)
- ZORO SELECT 110 unit capacity Steel Key Cabinet with Digital Lock (52AU01)
- ZORO SELECT 60 unit capacity Steel Key Cabinet with Digital Lock (52AT99)
- ZORO SELECT 64 unit capacity Galvanized steel Key Cabinet with Digital Lock (36D051)
- ZORO SELECT 730 unit capacity Steel Key Cabinet (2NET9)
- ZORO SELECT 30 unit capacity Steel Key Cabinet (2NET1)
- ZORO SELECT 240 unit capacity Steel Key Cabinet (2NET6)
- LUCKY LINE Key Identifiers, Large, Blue, PK20 (1663020)
- Zoro Select Key Cabinets