Shop All Blast Media
Zoro Select
100 Grit Blast Media, Aluminum Oxide
Mfr # AOB100-50
Zoro # G2968472
product price: $95.69
/ea
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Type Aluminum Oxide
- Media Grit 100
- Nominal Dia. Micron Range 63 to 150
- Media Container Size 50 lb
- Media Container Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AOB100-50
- Zoro # G2968472
- Country of Origin United States
- Category Blast Media
Dimensions
Nominal Dia. Micron Range | 63 to 150 |
Media Container Size | 50 lb |
Nominal Dia. Range | 0.0025 in to 0.0059 in |
Compatible Mesh Size - Minimum | 100 |
Particle Diameter - Maximum | 150 micron |
Compatible Mesh Size - Maximum | 100 |
Container Size | 50 lb |
Particle Diameter - Minimum | 63 micron |
Details
Item | Blast Media |
Media Type | Aluminum Oxide |
Media Grit | 100 |
Media Container | Bag |
US Sieve | 100 |
Standards | OSHA |
Number of Cycles - Minimum | 6 |
Container Type | Bag |
Compatible Blast Pressure - Maximum | 100 psi |
Compatible Blast Pressure - Minimum | 60 psi |
Abrasive Media Type | Brown Aluminum Oxide |
Number of Cycles - Maximum | 8 |
Grit | 100 |
Description
Blast Media, Abrasive Media Type Brown Aluminum Oxide, Grit 100, Container Size 50 lb, Compatible Mesh Size - Minimum 100, Compatible Mesh Size - Maximum 100, Compatible Blast Pressure - Minimum 60 psi, Compatible Blast Pressure - Maximum 100 psi, Number of Cycles - Minimum 6, Number of Cycles - Maximum 8, Container Type Bag, Particle Diameter - Minimum 63 micron, Particle Diameter - Maximum 150 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, Alu, T1, 4-1/2x3/64x7/8 (11U042)
- MIRKA Mesh Grip, Sheet, 3x9", P180 Grit, PK10 (9A-175-180RP)
- BOSCH 5x004x41463Type1ThinCuttingDisc (TCW1S500)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 3" dia. (7000046262)
- ZORO SELECT Blast Media, Aluminum Oxide, 60 Grit (AOB60-50)
- ZORO SELECT Blast Media, 2200 lb Container, Bag (GAR80B552200)
- ZORO SELECT Blast Media, Walnut Shells Type, 50 lb. Sz (WS 12-20)
- ZORO SELECT Blast Media, Soda, 100/170 Grit (SOBM-50)
- ZORO SELECT Blast Media, 2000 lb Container, Bag (AOB80B502000)
- ZORO SELECT Blast Media, Garnet Type, 36 Media Grit (GAR3655)
- ZORO SELECT Blast Media, Steel Shot Type, 25 lb. Size (S-230)
- Zoro Select Blast Media