Shop All Fences & Gates
Zoro Select
100 ft L x 2 ft H Silt Fence, 11 Stakes, Polypropylene, Black
Mfr # 31900500
Zoro # G4704716
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 100 ft
- Color Black
- Material Polypropylene
- Number of Stakes 11
- Overall Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31900500
- Zoro # G4704716
- UPC # 010515060000
- Country of Origin United States
- Category Fences & Gates
Dimensions
Height | 2 ft |
Length | 100 ft |
Overall Length | 100 ft |
Overall Height | 2 ft |
Details
Color | Black |
Material | Polypropylene |
Item | Silt Fence |
Number of Stakes | 11 |
Description
Silt Fence, Overall Height 2 ft, Overall Length 100 ft, Number of Stakes 11, Material Polypropylene, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD BUTLER Hose Guide (IHG-18)
- CLASSIC ACCESSORIES RV R-Pod Cover, up to 18 ft 8" Long, Grey (80-255-151001-00)
- ZIPPO HeatBank® 9s Plus, 9 Hour USB Rechargeable Hand Warmer w/Display, Champagne (40572)
- BIRD-X Bird Repeller, 110 Vac (BXP PRO 1)
- ZORO SELECT 100 ft L x 3 ft H Silt Fence, 11 Stakes, Polypropylene, Black (31900700)
- ZORO SELECT Poultry Netting, Height 48 In, 50 Ft. (4LVF9)
- ZORO SELECT Fence, 1-1/4" x 2" Mesh, 4 ft. H, Orange (SF 5048100 X)
- ZORO SELECT Deer Fence, 7-1/2 ft. H, Black, 100 ft. L (60100109)
- ZORO SELECT Deer Fence, 7 ft. H, 330 ft. L, Black (1A120246)
- ZORO SELECT Hardware Cloth, Height 48 In., 19 Ga. (4LVE8)
- YARDGARD Green Garden Fence, 48"x50 ft. (889252A)
- Zoro Select Fences & Gates