Shop All Plastic Bags
Zoro Select
10" x 8" VCI Bags, 4 mil, Blue/Black
Mfr # 5VFX5
Zoro # G5777861
product price: $126.99
/pk 1000, $0.13/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8"
- Color Blue/Black
- Bag Closure Type Slide Seal
- Thickness 4 mil
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5VFX5
- Zoro # G5777861
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 8" |
Length | 10" |
Depth | 0 |
Size | 10" x 8" |
Seal Length | 10 in |
Seal Width | 9 in |
Usable Length | 9 in |
Usable Width | 8 1/2 in |
Details
Item | VCI Bags |
Color | Blue/Black |
Bag Closure Type | Slide Seal |
Thickness | 4 mil |
Material | Low Density Polyethylene (LDPE) |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Reclosable Poly Bag |
Package Configuration | Flat Pack |
With Hang Hole | No |
Bag Bottom Type | Flat |
Description
Bag Features Corrosion-Inhibiting VCI, Corrosion Inhibiting VCI Shrink Film Bag, Bag Closure Type None, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 8 in, Length 10 in, With Hang Hole No, FDA Compliant No, Bag Bottom Type Flat, Blue, Package Configuration Flat Pack, Seal Length 10 in, Seal Width 9 in, Usable Length 9 in, Usable Width 8 1/2 in, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Black, Blue, Green, Red, Brown, Orange, Purple, Lime, Yellow, Aqua, Berry, Turquoise Ultra Fine Tip (37175PP)
- RITE IN THE RAIN Planner Kit, Weekly/Monthly, 4-5/8 x 7 in. (9255T)
- MASTERVISION 24x36" Fabric Bulletin Board, Black (MVI030301)
- TARIFOLD Easy Load Desk Display Unit, 10 Black Pockets (EZD771)
- ZORO SELECT 18" x 12" VCI Bags, 4 mil, Blue/Black (5VFX7)
- ZORO SELECT 15" x 9" Open Poly Bags, 4 mil, Clear (5DHT8)
- ZORO SELECT 14" x 2900 ft. Poly Tubing, 1.5 mil, Clear (5CRC1)
- ZORO SELECT 7" x 5" Open Poly Bags, 1.50 mil, Clear (5DGA4)
- ZORO SELECT 20" x 14" Open Poly Bags, 4 mil, Clear (5DHV6)
- ZORO SELECT 4" x 2150 ft. Poly Tubing, 2 mil, Clear (2EWL6)
- PARTNERS BRAND 6" x 3" x 15" Poly Bags, 2 mil, Clear, PK 1000 (PB1565)
- Zoro Select Plastic Bags