Shop All Plastic Bags
Zoro Select
10" x 8" Static Shielding Bags, 3 mil, Gray
Mfr # 2EWK4
Zoro # G0981741
original price:
$98.99
23% off
new price: $75.79
/pk 500, $0.15/ea
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8"
- Color Gray
- Bag Closure Type None
- Thickness 3 mil
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2EWK4
- Zoro # G0981741
- UPC # 654866018374
- Country of Origin Viet Nam
- Category Plastic Bags
Dimensions
Width | 8" |
Length | 10" |
Depth | 0 |
Size | 10" x 8" |
Details
Item | Static Shielding Bags |
Color | Gray |
Bag Closure Type | None |
Thickness | 3 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | Faraday Cage Protection |
Hang Hole | No |
Bag Item | Static Shielding Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Description
Static Shielding Bag, Width 8 in, Length 10 in, Thickness 3 mil, Color Gray, Open, Bag Closure Type None, FDA Compliant No, Bag Package Configuration Flat Pack, Bag Material Low Density Polyethylene (LDPE), Standards Faraday Cage Protection, Static Shielding Bag, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART Red & Blue Newsprint Paper, 3/4 Inch Ruled, 11 x 8-1/2 Inches, 500 Sheets PK (PX2638SA-5987)
- XEROX Versalink C8000/C9000 Transfer Belt Cleaner (104R00256)
- ACCO Rubberband Ball, Assorted (A7072155)
- SMEAD Classification Folder, Gray-Green, PK10, Expanded Width: 2" (18776)
- ZORO SELECT 4" x 725 ft. Poly Tubing, 6 mil, Clear (2EWL8)
- ZORO SELECT 8" x 4" Open Poly Bags on a Roll, 1.40 mil, Clear (5CPN3)
- ZORO SELECT Open Poly Bags, 2 mil, Pink, PK 1000 (5CYC1)
- ZORO SELECT 15" x 6" Open Poly Bags, 2 mil, Clear (5DGU7)
- ZORO SELECT 7" x 5" UV Protective Bags, 2 mil, Amber (5CYH2)
- ZORO SELECT 42" x 20" Garment Bags, 0.35 mil, Clear, PK 857 (5DTU4)
- PARTNERS BRAND 3" x 4" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000 (PB12002)
- Zoro Select Plastic Bags