Shop All Plastic Bags
Zoro Select
10" x 8" Open Poly Bags on a Roll, 2.80 mil, Clear
Mfr # 5CPR8
Zoro # G7577254
$54.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Standard
- Color Clear
- Bag Closure Type None
- Thickness 2.80 mil
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5CPR8
- Zoro # G7577254
- UPC # 654866016103
- Country of Origin Viet Nam
- Category Plastic Bags
Dimensions
Width | 8" |
Length | 10" |
Depth | 0 |
Size | 10" x 8" |
Details
Item | Open Poly Bags on a Roll |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 2.80 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Pre Opened Bags on a Roll |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Roll |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | 2.5 to 3 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 2.8 mil, Depth 0, Width 8 in, Length 10 in, Clear, Package Configuration Roll, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 2.5 to 3 mil, Package Quantity 750
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 16x12x12 in (55NM65)
- EPSON Epson Black Fabric Ribbon (4M Characters) (S015631)
- ESSELTE PENDAFLEX CORP. Boorum & Pease® Columnar Book, Record Ruled, Single Page Form, 10-3/8" x 8-1/8", 300 Sheets/Pad (21300R)
- POST-IT Pop-Up Greener Cp Helsinki Pk (MMMR330RP18CP)
- ZORO SELECT 15" x 10" Open Poly Bags on a Roll, 2.80 mil, Clear (5CPT9)
- ZORO SELECT 5" x 3" Open Poly Bags on a Roll, 2.80 mil, Clear (5CPK0)
- ZORO SELECT 14" x 2900 ft. Poly Tubing, 1.5 mil, Clear (5CRC1)
- ZORO SELECT 10" x 1450 ft. Poly Tubing, 3 mil, Clear (5CRA5)
- ZORO SELECT 18" x 12" Open Poly Bags on a Roll, 1.90 mil, Blue/Red/White (5CPV1)
- ZORO SELECT 12" x 7" Open Poly Bags, 1 mil, Clear (5DRH7)
- FARBER BAG & SUPPLY CO Mesh Bags with Drawtape, 24"L x 22"W (22X24 RED PLSC MESH BAG)
- Zoro Select Shipping & Packing Bags