Shop All Plastic Bags
Zoro Select
10" x 8" Open Poly Bags on a Roll, 1.90 mil, Clear/White Back
Mfr # 5CPT0
Zoro # G5734093
$69.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Standard
- Width 8"
- Length 10"
- Bag Closure Type None
- Thickness 1.90 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5CPT0
- Zoro # G5734093
- UPC # 654866022654
- Country of Origin Viet Nam
- Category Plastic Bags
Dimensions
Width | 8" |
Length | 10" |
Depth | 0 |
Size | 10" x 8" |
Details
Item | Open Poly Bags on a Roll |
Features | Standard |
Color | Clear/White Back |
Bag Closure Type | None |
Thickness | 1.90 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Linear Low Density Polyethylene (LLDPE) |
Bag Item | Pre Opened Bags on a Roll |
Package Configuration | Roll |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 1.75 to 2 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Linear Low Density Polyethylene (LLDPE), Thickness 1.9 mil, Depth 0, Width 8 in, Length 10 in, Clear/White, Package Configuration Roll, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.75 to 2 mil, Package Quantity 1250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE MAIN RESOURCE Adhesive Balance Weight Remover Red (110046)
- PYRAMID TECHNOLOGIES 4000R Ribbon, Black (4000R)
- RAPID Staples, Crtrdg, Electric, 27/64", PK5000 (90220)
- BIC Bic® Brite Liner Highlighter with Pocket Clip, Chisel Tip, Green Ink, Dozen (BL11GN)
- ZORO SELECT 10" x 8" Open Poly Bags on a Roll, 1.90 mil, Clear (5CPR9)
- ZORO SELECT 10" x 8" Open Poly Bags, 2 mil, Clear (5ZW11)
- ZORO SELECT 20" x 12" Open Poly Bags, 2 mil, Clear (5DGY0)
- ZORO SELECT 15" x 6" Vacuum Sealer Bags, 3 mil, Clear (5CPV5)
- ZORO SELECT 12" x 10" Header Bags, 1.50 mil, Clear (5CPH4)
- ZORO SELECT 32" x 28" Open Poly Bags, 4 mil, Clear (5DHY6)
- PARTNERS BRAND 9" x 12" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1150)
- Zoro Select Shipping & Packing Bags