Shop All Plastic Bags
Zoro Select
10" x 7" Open Poly Bags, 1.50 mil, Clear
Mfr # 5DGD1
Zoro # G1755731
product price: $20.19
/pk 1000, $0.02/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 10"
- Color Clear
- Bag Closure Type None
- Thickness 1.50 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DGD1
- Zoro # G1755731
- UPC # 654866001369
- Country of Origin Viet Nam
- Category Plastic Bags
Dimensions
Width | 7" |
Length | 10" |
Depth | 0 |
Size | 10" x 7" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 1.50 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 1.2 to 1.5 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 1.5 mil, Depth 0, Width 7 in, Length 10 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.2 to 1.5 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-MARK Paint Marker with Reversible Tip, Pink (10711)
- MARKAL Welding/Fabricating Lead Refill, Red Color Family, 12 PK (96272)
- FLASH FURNITURE 36"x60" Magnetic Whiteboard (YU-90X150-WHITE-GG)
- GBC Binding Spine, 3/4 in., PK100 (4000104)
- ZORO SELECT 5" x 3" Header Bags, 1.50 mil, Clear (5CPH1)
- ZORO SELECT Corrosion Inhibiting Bags, 36 in L, PK200 (VBB00055)
- ZORO SELECT 20" x 14" Open Poly Bags, 0.75 mil, Clear (4DKW4)
- ZORO SELECT 2" x 2" Open Poly Bags, 1.50 mil, Clear (5DFX6)
- ZORO SELECT 14" x 10" Open Poly Bags, 0.75 mil, Clear, PK 1000 (4DKW1)
- ZORO SELECT 32" x 18" Open Poly Bags, 1.50 mil, Clear (5DTG9)
- ZORO SELECT 4" x 2" Open Poly Bags, 1.50 mil, Clear (46K594)
- Zoro Select Plastic Bags