Shop All Plastic Bags
Zoro Select
10" x 7" Open Poly Bags, 1 mil, Clear, PK 1000
Mfr # 5DRH6
Zoro # G0457213
product price: $12.99
/pk 1000, $0.01/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Standard
- Width 7"
- Length 10"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DRH6
- Zoro # G0457213
- UPC # 00654866006166
- Country of Origin Taiwan, Province of China
- Category Plastic Bags
Dimensions
Width | 7" |
Length | 10" |
Depth | 0 |
Size | 10" x 7" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 1 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Linear Low Density Polyethylene (LLDPE) |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | .5 to 1 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Linear Low Density Polyethylene (LLDPE), Thickness 1 mil, Depth 0, Width 7 in, Length 10 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range .5 to 1 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Shop Ticket Holder, Vinyl, Clear, 4x6", PK50 (80046)
- ZORO SELECT Instant Foam 15" x 18", Pk36 (2CXC3)
- LEARNING RESOURCES Pretend And Play® Doctor Play Set (9057)
- AVERY Ready Index 12 Tab Binder Dividers, PK3 (11078)
- ZORO SELECT 5" x 4" Open Poly Bags, 1 mil, Clear, PK 5000 (5DRE9)
- ZORO SELECT 15" x 7" Open Poly Bags, 1 mil, Clear, PK 1000 (5DRH8)
- ZORO SELECT 8" x 3" Open Poly Bags, 1.50 mil, Clear (5DFY7)
- ZORO SELECT 10" x 725 ft. Poly Tubing, 6 mil, Clear (2EWP5)
- ZORO SELECT 54" x 21" Garment Bags, 0.6 mil, Clear, PK 360 (5DTU9)
- ZORO SELECT 16" x 10" Open Poly Bags, 1 mil, Clear (5DFV6)
- ZORO SELECT 36" x 24" Open Poly Bags, 4 mil, Clear (8AVL9)
- Zoro Select Shipping & Packing Bags