Shop All Plastic Bags
Zoro Select
10" x 6" Open Poly Bags, 4 mil, Clear
Mfr # 5DHR1
Zoro # G3048123
product price: $37.29
/pk 1000, $0.04/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 10"
- Color Clear
- Bag Closure Type None
- Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DHR1
- Zoro # G3048123
- UPC # 00654866004896
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 6" |
Length | 10" |
Depth | 0 |
Size | 10" x 6" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 4 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 3.7 to 4 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 4 mil, Depth 0, Width 6 in, Length 10 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 3.7 to 4 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 12x12x12 in (55NM44)
- PARTNERS BRAND Corrugated Mailers, 6" x 3" x 3", Kraft, 50/Bundle (M633K)
- TOPS Purchase Order Book, 5-9/16 x 7-15/16 (TOP46140)
- ZORO SELECT 40" x 30" Open Poly Bags, 6 mil, Clear (5DRD1)
- ZORO SELECT 10" x 4" Open Poly Bags, 4 mil, Clear, PK 1000 (5DHN7)
- ZORO SELECT 10" x 8" Open Poly Bags, 4 mil, Clear (4DKY1)
- ZORO SELECT Poly Tubing Rack, 24 In. W (8AYX4)
- ZORO SELECT 12" x 9" Open Poly Bags, 4 mil, Clear (4DKY2)
- ZORO SELECT 13" x 5" Open Poly Bags, 1 mil, Clear (5DRZ1)
- ZORO SELECT 9" x 7" Vacuum Sealer Bags, 3 mil, Clear (5CPV8)
- PARTNERS BRAND 16" x 20" Resealable Poly Bags, 1.5 mil, Clear, PK 500 (PRR162015)
- Zoro Select Plastic Bags