Shop All Plastic Bags
Zoro Select
10" x 5" Open Poly Bags on a Roll, 1.40 mil, Clear
Mfr # 5CPP4
Zoro # G5775856
product price: $40.15
/pk 1500, $0.03/ea
$40.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Standard
- Length 10"
- Color Clear
- Bag Closure Type None
- Thickness 1.40 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CPP4
- Zoro # G5775856
- UPC # 654866016035
- Country of Origin Viet Nam
- Category Plastic Bags
Dimensions
Width | 5" |
Length | 10" |
Depth | 0 |
Size | 10" x 5" |
Details
Item | Open Poly Bags on a Roll |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 1.40 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Pre Opened Bags on a Roll |
Package Configuration | Roll |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | 1.2 to 1.5 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 1.4 mil, Depth 0, Width 5 in, Length 10 in, Clear, Package Configuration Roll, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.2 to 1.5 mil, Package Quantity 1500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 36"x48" Glass Whiteboard, Gloss (G4836F)
- ZORO SELECT Expandable File Folder 8-1/2 x 11" Red, 5-1/4" Expansion (PFXS34G)
- SMARTGAMES Color Code™ Puzzle Game (090US)
- QUALITY PARK Business Envelope, White, Paper, PK500 (QUA90020)
- ZORO SELECT 24" x 20" Open Poly Bags, 4 mil, Clear (5DHX3)
- ZORO SELECT 7" x 5" Open Poly Bags, 4 mil, Clear (4DKX8)
- ZORO SELECT 24" x 14" Open Poly Bags, 2 mil, Clear (5DGY6)
- ZORO SELECT 12" x 10" Vacuum Sealer Bags, 3 mil, Clear (3CUD4)
- ZORO SELECT 8" x 725 ft. Poly Tubing, 6 mil, Clear (2EWN9)
- ZORO SELECT 6" x 4" Open Poly Bags, 4 mil, Clear (4DKX7)
- PARTNERS BRAND 16" x 20" Flat Poly Bags, 6 mil, Clear, PK 250 (PB8550)
- Zoro Select Plastic Bags