Shop All Plastic Bags
Zoro Select
10" x 5" Open Poly Bags, 4 mil, Clear
Mfr # 5DHP4
Zoro # G1360676
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 10"
- Color Clear
- Bag Closure Type None
- Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5DHP4
- Zoro # G1360676
- UPC # 654866004810
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 5" |
Length | 10" |
Depth | 0 |
Size | 10" x 5" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 4 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 3.7 to 4 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 4 mil, Depth 0, Width 5 in, Length 10 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 3.7 to 4 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEOGRAPHICS Parchment Paper Certificates, 8.5 x 11, Natural Diplomat Border, PK50 (21015)
- BRADY Self-Laminating Label, Matte, 2 3/4 in H (M4-209-RO-427)
- JAMESON Electrician's Splicer Scissors, 3-pack (32-21NS-3PK)
- PARTNERS BRAND Newsprint Sheets, 20" x 30", White, 600/Case (NP203025)
- ZORO SELECT 10" x 8" Open Poly Bags, 4 mil, Clear (4DKY1)
- ZORO SELECT 10" x 4" Open Poly Bags, 4 mil, Clear, PK 1000 (5DHN7)
- ZORO SELECT 10" x 6" Open Poly Bags, 4 mil, Clear (5DHR1)
- ZORO SELECT 5" x 5" Open Poly Bags on a Roll, 1.90 mil, Clear, PK 2500 (5CPN4)
- ZORO SELECT 30" x 24" Open Poly Bags, 3 mil, Clear (5DHK3)
- ZORO SELECT 12" x 3" Open Poly Bags, 2 mil, Clear (5DGR1)
- ZORO SELECT 26" x 22" Equipment Cover, 1 mil, Clear, PK 250 (5CPG1)
- Zoro Select Plastic Bags