Shop All Plastic Bags
Zoro Select
10" x 5" Open Poly Bags, 3 mil, Clear
Mfr # 5DHF9
Zoro # G2897027
product price: $26.29
/pk 1000, $0.03/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Color Clear
- Bag Closure Type None
- Thickness 3 mil
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DHF9
- Zoro # G2897027
- UPC # 654866004094
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 5" |
Length | 10" |
Depth | 0 |
Size | 10" x 5" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 3 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | 2.5 to 3 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 3 mil, Depth 0, Width 5 in, Length 10 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 2.5 to 3 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALARC Column Mount Mailbox w/"Decorative Fleur De Lis Logo", Bronze (MAN-1402-BZ)
- FELLOWES File Holder, Black, Letter/Legal, 11 Comp (72112)
- ASTROBRIGHTS Paper, Astrobrt, 65#, Orchid Pk (WAU21951)
- KAPAK BY AMPAC 8" x 6-1/2" Barrier Pouch, 2.50 mil, Clear (402-24)
- ZORO SELECT 8" x 6" Open Poly Bags, 3 mil, Clear (5DHG3)
- ZORO SELECT 15" x 6" Open Poly Bags, 3 mil, Clear (5DHG7)
- ZORO SELECT 9" x 6" Open Poly Bags, 3 mil, Clear (5DHG4)
- ZORO SELECT 7" x 5" UV Protective Bags, 2 mil, Amber (5CYH2)
- ZORO SELECT 24" x 725 ft. Poly Tubing, 6 mil, Clear (5CRF8)
- ZORO SELECT 12" x 10" Header Bags, 1.50 mil, Clear (5CPH4)
- ARMOR POLY 21" D x 10" W Open Poly Bags, 4 mil, Blue (PB4B161021IC)
- Zoro Select Plastic Bags