Shop All Plastic Bags
Zoro Select
10" x 4" Open Poly Bags, 1.50 mil, Clear
Mfr # 5DTE0
Zoro # G3375215
product price: $19.49
/pk 1000, $0.02/ea
$19.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Standard
- Width 4"
- Length 10"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DTE0
- Zoro # G3375215
- UPC # 654866002205
- Country of Origin Taiwan, Province of China
- Category Plastic Bags
Dimensions
Width | 4" |
Length | 10" |
Depth | 2" |
Size | 10" x 4" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 1.50 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | 1.2 to 1.5 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 1.5 mil, Depth 0, Width 4 in, Length 10 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.2 to 1.5 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Halo Laminator, 2 Rollers, 9.5 Max Doc Width, 5 mil Max Doc Thickness (5753001)
- BAZIC PRODUCTS Bazic 11-inch X 17-inch Magnetic Dry Erase Board w/ Marker & 2 Magnets, 12PK (6013)
- EDUCATIONAL INSIGHTS SpinZone® Magnetic Whiteboard Spinners, PK3 (1768)
- STANLEY 14.375 in. W X 8.375 in. H X 6.125 in. D Storage Organizer Polypropylene 9 compartments Blac (STST40709)
- ZORO SELECT 10" x 4" Open Poly Bags, 4 mil, Clear, PK 1000 (5DHN7)
- ZORO SELECT 5" x 4" Open Poly Bags, 1.50 mil, Clear (5DFZ4)
- ZORO SELECT 24" x 14" Open Poly Bags, 1 mil, Clear (5DRN7)
- ZORO SELECT 4" x 2150 ft. Poly Tubing, 2 mil, Pink (5CYJ0)
- ZORO SELECT 18" x 12" Open Poly Bags, 2 mil, Clear (5ZW15)
- ZORO SELECT 14" x 3500 ft. Poly Tubing, 1.25 mil, Clear (5CRC0)
- GLOBAL INDUSTRIAL Gaylord & Tote Bin Liner, 2 Mil, 46Lx36Wx85H (B2254995)
- Zoro Select Plastic Bags