Shop All Plastic Bags
Zoro Select
10" x 4" Open Poly Bags, 0.85 mil, Clear
Mfr # 5DRX9
Zoro # G1598791
product price: $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 4"
- Length 10"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DRX9
- Zoro # G1598791
- UPC # 654866006753
- Country of Origin Taiwan, Province of China
- Category Plastic Bags
Dimensions
Width | 4" |
Length | 10" |
Depth | 2" |
Size | 10" x 4" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 0.85 mil |
Material | Linear Low Density Polyethylene (LLDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Linear Low Density Polyethylene (LLDPE) |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Gusseted |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Gusseted, Bag Type Standard, Linear Low Density Polyethylene (LLDPE), Thickness 0.85 mil, Depth 2 in, Width 4 in, Length 10 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAC STRAPPING PRODUCTS Pac Strapping Plastic Strap Guards, 1-3/4"L x 2-1/2"W, Black, Pack of 1000 (CP122)
- EXCEL BLADES Compass Circle Cutter Swivel Cutter and Pin Post (70046IND)
- ROYAL TONER Toner for Canon 054H Comp Cyan Toner 2.3K VL (3027C001)
- ZORO SELECT Hanging File Folders, Black, PK25 (PFX81605)
- ZORO SELECT 4" x 4" Open Poly Bags, 4 mil, Clear (5DHN4)
- ZORO SELECT 12" x 10" Header Bags, 1.50 mil, Clear (5CPH4)
- ZORO SELECT 10" x 8" Open Poly Bags, 4 mil, Clear (4DKY1)
- ZORO SELECT 18" x 8" Open Poly Bags, 0.75 mil, Clear (5DRX5)
- ZORO SELECT 10" x 4" Open Poly Bags, 2 mil, Clear (5DTH4)
- ZORO SELECT 4" x 3" Open Poly Bags, 4 mil, Clear (5DHL7)
- PARTNERS BRAND 12" x 4" x 18" Gusset Resealable Poly Bags, 2 mil, PK 500 (PRR120418)
- Zoro Select Plastic Bags