Shop All Plastic Bags
Zoro Select
10" x 12" Open Poly Bags, 6 mil, Clear, PK 1000
Mfr # 55NK47
Zoro # G7598754
product price: $173.99
/pk 1000, $0.17/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10"
- Length 12"
- Color Clear
- Bag Closure Type Heat Seal
- Thickness 6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55NK47
- Zoro # G7598754
- UPC # 654866005954
- Country of Origin Viet Nam
- Category Plastic Bags
Dimensions
Width | 10" |
Length | 12" |
Depth | 0 |
Size | 10" x 12" |
Details
Item | Open Poly Bags |
Color | Clear |
Bag Closure Type | Heat Seal |
Thickness | 6 mil |
Material | Low Density Polyethylene (LDPE) |
Hang Hole | No |
Package Configuration | Case Pack |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 4.5 to 6 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 6 mil, Depth 0, Width 10 in, Length 12 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type Heat Seal, Mil Thickness Range 4.5 to 6 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 30" x 24" x 12", Kraft, 15/Bundle (493U49)
- PAPER MATE Retractable Ballpoint Pen, Fine 0.8 mm, Black PK12 (6380187)
- PRIME-LINE Mailbox Lock Thrded Na14 (S 4573)
- BROTHER INTERNATIONAL Brother P-Touch TZe Extra Strength Labeling Tape, 1inW, Black on Yellow (TZES651)
- ZORO SELECT 18" x 8" Open Poly Bags, 4 mil, Clear (5DHT5)
- ZORO SELECT 1-1/2" x 2150 ft. Poly Tubing, 2 mil, Clear (5CPX9)
- ZORO SELECT 24" x 16" Open Poly Bags, 2 mil, Clear (5DGZ2)
- ZORO SELECT 12" x 6" Open Poly Bags, 4 mil, Clear (5DHR2)
- ZORO SELECT 10" x 3500 ft. Poly Tubing, 1.25 mil, Clear (5CRA3)
- ZORO SELECT 7" x 5" UV Protective Bags, 2 mil, Amber (5CYH2)
- ZORO SELECT 60" x 36" Open Poly Bags, 2 mil, Clear (5DHD1)
- Zoro Select Plastic Bags