Shop All Plastic Bags
Zoro Select
10" x 1075 ft. Poly Tubing, 4 mil, Pink
Mfr # 5CYK4
Zoro # G2270651
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1075 ft.
- Bag Closure Type None
- Thickness 4 mil
- Material Low Density Polyethylene (LDPE)
- Standards Amine Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CYK4
- Zoro # G2270651
- UPC # 654866020292
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 10" |
Length | 1075 ft. |
Core Dia. | 3" |
Depth | 0 |
Size | 10" x 1075 ft. |
Core Diameter | 3 in |
Roll Length | 1,075 ft |
Roll Dia. | 12 in |
Details
Item | Poly Tubing |
Color | Pink |
Bag Closure Type | None |
Thickness | 4 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | Amine Free |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Poly Tubing |
Package Configuration | Cored Roll |
Max. Operating Temp. | 180 Degrees F |
Min. Operating Temp. | -60 Degrees F |
Description
Bag Features Anti-Static, Poly Tubing, Thickness 4 mil, Width 10 in, FDA Compliant No, Roll Length 1,075 ft, Core Diameter 3 in, Low Density Polyethylene (LDPE), Pink, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 180 Degrees F, Package Configuration Cored Roll, Roll Dia. 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Multi-Depth Corrugated Boxes, 30" x 24" x 12", Kraft, 15/Bundle (55VJ26)
- PICA Big Dry Summer Refill Leads for Hot Environments, 12PK (6070/SB)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 7", Kraft, 25/Bundle (22XK73)
- XEROX Xerox High Capacity Magenta Toner Cartridge, 16500 Yield (106R03739)
- ZORO SELECT 14" x 1075 ft. Poly Tubing, 4 mil, Clear (5CRC4)
- ZORO SELECT 6" x 1075 ft. Poly Tubing, 4 mil, Pink (5CYJ6)
- ZORO SELECT 18" x 1075 ft. Poly Tubing, 4 mil, Clear (5CRE0)
- ZORO SELECT 30" x 20" Open Poly Bags, 3 mil, Clear (5DHK2)
- ZORO SELECT 4" x 1450 ft. Poly Tubing, 3 mil, Clear (5CPZ1)
- ZORO SELECT 15" x 8" Open Poly Bags, 0.60 mil, Clear, PK 1000 (5DRV4)
- PARTNERS BRAND 6" x 1075 ft. Poly Tubing, 4 mil, Clear (PT0604)
- Zoro Select Plastic Bags