Shop All Plastic Bags
Zoro Select
10" x 10" Vacuum Sealer Bags, 3 mil, Clear
Mfr # 5CPW1
Zoro # G1805535
product price: $119.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Bag Closure Type Heat Seal
- Thickness 3 mil
- Material Low Density Polyethylene (LDPE) and Nylon
- Standards FDA, USDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CPW1
- Zoro # G1805535
- UPC # 654866020919
- Country of Origin Viet Nam
- Category Plastic Bags
Dimensions
Width | 10" |
Length | 10" |
Depth | 0 |
Size | 10" x 10" |
Overall Width | 10 in |
Overall Length | 10 in |
Details
Item | Vacuum Sealer Bags |
Color | Clear |
Bag Closure Type | Heat Seal |
Thickness | 3 mil |
Material | Low Density Polyethylene (LDPE) and Nylon |
Standards | FDA, USDA |
Hang Hole | No |
Bag Item | Vacuum Pouch |
Bag Material | Poly-Nylon |
Maximum Cooking Temperature | 176 Degrees F |
Reclosable | Open |
Compatible Sealer Type | In Chamber |
FDA Compliant | Yes |
Description
Vacuum Sealer Bag, Bag Closure Type Triple Seal, Bag Features Standard, Bag Item Vacuum Pouch, Bag Material Poly-Nylon, Bag Package Configuration Flat Bag, Color Clear, Compatible Sealer Type In Chamber, FDA Compliant Yes, Length 10 in, Maximum Cooking Temperature 176 Degrees F, Reclosable Open, Standards FDA, USDA, Thickness 3 mil, Width 10 in, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO GOJO® SUPRO MAX„¢ Hand Cleaner - 4 Refills/Case - 7272-04 (7272-04)
- WARMIES Stuffed Animals Plush Multicolored (CP-CAT-5)
- C-LINE PRODUCTS Shop Ticket Holders, Grommet, 12"H, PK15 (43915)
- AVERY Economy View Binder, 1" Round Rings, 175-S (7771105710)
- ZORO SELECT 26" x 3500 ft. Poly Tubing, 1.25 mil, Clear (5CRF9)
- ZORO SELECT 10" x 8" Open Poly Bags on a Roll, 1.90 mil, Clear (5CPR9)
- ZORO SELECT 3" x 2" Open Poly Bags, 4 mil, Clear (5DHK8)
- ZORO SELECT 12" x 9" Open Poly Bags, 6 mil, Clear (5DRC5)
- ZORO SELECT 4" x 2" Open Poly Bags, 1.25 mil, Clear (5DFW2)
- ZORO SELECT 12" x 6" Header Bags, 1.50 mil, Clear, PK 1000 (5CPH3)
- PARTNERS BRAND 7" x 16" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2269)
- Zoro Select Shipping & Packing Bags