Shop All Plastic Bags
Zoro Select
10" x 10" Open Poly Bags, 1 mil, Clear
Mfr # 5DRK4
Zoro # G0923002
product price: $21.89
/pk 1000, $0.02/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 10"
- Color Clear
- Bag Closure Type None
- Thickness 1 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DRK4
- Zoro # G0923002
- UPC # 654866021541
- Country of Origin Taiwan, Province of China
- Category Plastic Bags
Dimensions
Width | 10" |
Length | 10" |
Depth | 0 |
Size | 10" x 10" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 1 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Linear Low Density Polyethylene (LLDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | .5 to 1 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Linear Low Density Polyethylene (LLDPE), Thickness 1 mil, Depth 0, Width 10 in, Length 10 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range .5 to 1 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Timberstik, Orange (80384)
- ZORO SELECT Corrugated Boxes, 26" x 18" x 18", Kraft, 15/Bundle (55VH96)
- ZORO SELECT Blank Square Label Orange 1"W, Pk500 (3VCR4)
- PCI Pci Brother Tn760 Tn-760 Black Toner Ctg (TN760-PCI)
- ZORO SELECT 10" x 4" Open Poly Bags, 0.85 mil, Clear (5DRX9)
- ZORO SELECT 4" x 4" Open Poly Bags, 4 mil, Clear (5DHN4)
- ZORO SELECT 26" x 10" Open Poly Bags, 2 mil, Clear (5DTJ4)
- ZORO SELECT 12" x 9" Open Poly Bags, 1.25 mil, Clear (5DFX5)
- ZORO SELECT 10" x 3500 ft. Poly Tubing, 1.25 mil, Clear (5CRA3)
- ZORO SELECT 8" x 4" Open Poly Bags, 4 mil, Clear, PK 1000 (5DHN6)
- PARTNERS BRAND 10" x 12" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1175)
- Zoro Select Plastic Bags