Shop All Socket Head Cap Screws
This Product is Discontinued
Zoro Select
#10 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 25 PK (Discontinued)
Mfr # 1TKZ8
Zoro # G2589246
This Product is Discontinued
Key Features
Flat Head
- System of Measurement Inch
- Thread Size #10
- Screw Length 1 in
- Screw Head Type Flat
- Drive Type Hex Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1TKZ8
- Zoro # G2589246
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10 |
Screw Length | 1 in |
Drive Size | 1/8 in |
Vented Hole Size | Not Vented |
Thread Length | 7/8 in |
Head Height | 0.127 in |
Min. Thread Length | 7/8 in |
Minimum Thread Length | 7/8 in |
Fastener Length | 1 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 0.411 in |
Dia./Thread Size | #10-32 |
Head Dia. | 0.411 in |
Length | 1 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 1/8 in, Material Steel, Finish Zinc Plated, Thread Size #10-32, Minimum Thread Length 7/8 in, Fastener Length 1 in, Head Height 0.127 in, Head Diameter 0.411 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.