Shop All Electrical Wire & Cable
Zoro Select
10 ft. Insulated Coiled Grounding Wire OR
Mfr # RAC10-P
Zoro # G3885646
original price:
$105.93
22% off
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Length 10 ft
- Insulation Color Orange
- Insulated / Uninsulated Insulated
- Connector Type (Wire and Cable) Hand Clamp, Pipe Clamp
- Connector Type - Wire and Cable Hand Clamp, Pipe Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # RAC10-P
- Zoro # G3885646
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Length | 10 ft |
Diameter | 3/16" with Insulation |
Nominal Outside Dia. | 3/16 in |
Throat Depth | Hand Clamp 1-1/8 in |
Size | 1/8 in |
Cord Length | 10 ft |
Details
Item | Coiled Grounding Wire |
Insulation Color | Orange |
Insulated / Uninsulated | Insulated |
Connector Type (Wire and Cable) | Hand Clamp, Pipe Clamp |
Connector Type - Wire and Cable | Hand Clamp, Pipe Clamp |
Insulation Material - Wire and Cable | Vinyl |
Wire and Cable Item | Coiled Grounding Wire |
Insulation Material (Wire and Cable) | Vinyl |
Clamp Opening Span | 1/2 in or 3/4 in Pipe, Hand Clamp 3/4 in |
Conductor Material | Galvanized Steel |
Connector Type | Hand Clamp, Pipe Clamp |
Insulated | Yes |
Insulation Material | PVC |
Termination 2 | 1/2" Pipe Clamp |
Coating | PVC |
Termination 1 | REB Hand Clamp |
O.D. | 3/16" |
Description
Coiled Grounding Wire, Insulation Material PVC, Insulation Color Orange, Connector Type Hand Clamp, Pipe Clamp, Wire Length 10 ft, Insulated Yes, Nominal Outside Dia. 3/16 in, Clamp Opening Span 1/2 in or 3/4 in Pipe, Hand Clamp 3/4 in, Conductor Material Galvanized Steel, Terminal Screw Size No Terminal, Throat Depth Hand Clamp 1-1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB50N008F4)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AC44)
- MURR ELEKTRONIK MODLINK MSDD DATA INSERT, 1×RJ45 + 1xSUB-D9 blind (4000-68000-1210000)
- SQUARE D Mechanical Lug, 250A, 600V AC (AL250JD)
- ZORO SELECT 18 AWG 2 Conductor Lamp Cord 300V 250 ft. WT (E3680)
- ZORO SELECT 16 AWG 6 Conductor Portable Cord 600V 25 ft. BK (E3640)
- ZORO SELECT 16 AWG 3 Conductor Carolprene Portable Cord 600V 50 ft. BK (E3697)
- ZORO SELECT Insulated Coiled Grounding Wire, 10 ft, 3/16 in Dia, 2 Hand Clamps, Orange (RAC-10-2)
- ZORO SELECT 18 AWG 2 Conductor Portable Cord 600V 250 ft. YL (2TYH6)
- ZORO SELECT 18 AWG 2 Conductor Portable Cord 600V 250 ft. BK (2TYF7)
- ZORO SELECT 18 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYF9)
- Zoro Select Electrical Wire & Cable