Shop All Fixed Ladders
Zoro Select
10 ft Fixed Ladder, Steel, 7 Steps, Forward Exit, Enamel Finish, 300 lb Load Capacity
Mfr # MDT07
Zoro # G2142397
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$340.99
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Steel
- Number of Steps 7
- Overall Height 10 ft
- Overall Width 23 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MDT07
- Zoro # G2142397
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 10 ft |
Overall Width | 23 1/2 in |
Top Step Height | 6 ft |
Step Width | 19 1/8 in |
Handrail Height | 42 in |
Rung Dia. | 1 in |
Details
Item | Fixed Ladder |
Load Capacity | 300 lb |
Material | Steel |
Number of Steps | 7 |
Walk-Thru Included | Yes |
Standards | OSHA/ANSI |
Finish | Enamel |
Exit | Forward |
Color | Gray |
Item - Fixed Ladders | Fixed Ladder |
Description
Fixed Ladder, Walk-Thru Included Yes, Exit Forward, Overall Height 10 ft, Overall Width 23 1/2 in, Material Steel, Load Capacity 300 lb, Number of Steps 7, Top Step Height 6 ft, Rung Dia. 1 in, Step Width 19 1/8 in, Finish Gray Enamel Paint, Standards OSHA and ANSI, Handrail Height 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALTECH Scaffold Tower, Steel, Adjustable Platform Height (I-CISC)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 4' - 2-ply (EE2-902-04-T3)
- KINEDYNE Tie-Down Strap, Blue, 2500 lb., 15 ft. (711581GRA)
- RICHELIEU AMERICA CHAIN BOLT 3-1/2 in (5701XV)
- ZORO SELECT 7 ft Fixed Ladder, Steel, 4 Steps, Forward Exit, Gray Finish, 300 lb Load Capacity (MDT04)
- ZORO SELECT 10 ft Fixed Ladder, Steel, 6 Steps, Side Step Exit, Enamel Finish, 300 lb Load Capacity (MDS06)
- ZORO SELECT 11 ft Fixed Ladder, Steel, 7 Steps, Side Step Exit, Gray Finish, 300 lb Load Capacity (MDS07)
- ZORO SELECT 5 ft Fixed Ladder, Steel, 5 Steps, Forward Exit, Enamel Finish, 300 lb Load Capacity (MDT05)
- ZORO SELECT 12 ft Fixed Ladder, Steel, 8 Steps, Side Step Exit, Gray Finish, 300 lb Load Capacity (MDS08)
- BAUER LADDER Straight Ladder, Fiberglass, 375 lb Load Capacity (33112)
- TRI-ARC 30 ft Fixed Ladder with Safety Cage, Steel, 27 Steps, Top Exit, Gray Powder Coated Finish (WLFC1227)
- Zoro Select Ladders