Shop All Fixed Ladders
Zoro Select
10 ft Fixed Ladder, Steel, 6 Steps, Side Step Exit, Enamel Finish, 300 lb Load Capacity
Mfr # MDS06
Zoro # G3337400
product price: $351.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$351.99
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Steel
- Number of Steps 6
- Overall Height 10 ft
- Overall Width 23 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MDS06
- Zoro # G3337400
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 10 ft |
Overall Width | 23 1/2 in |
Top Step Height | 5 ft |
Step Width | 19 1/8 in |
Rung Dia. | 1 in |
Details
Item | Fixed Ladder |
Load Capacity | 300 lb |
Material | Steel |
Number of Steps | 6 |
Walk-Thru Included | No |
Standards | OSHA/ANSI |
Finish | Enamel |
Exit | Side Step |
Color | Gray |
Item - Fixed Ladders | Fixed Ladder |
Description
Fixed Ladder, Walk-Thru Included No, Exit Side Step, Overall Height 10 ft, Overall Width 23 1/2 in, Material Steel, Load Capacity 300 lb, Number of Steps 6, Top Step Height 5 ft, Rung Dia. 1 in, Step Width 19 1/8 in, Finish Gray Enamel Paint, Standards OSHA and ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Torque Overload Accessory- T25L Series Disc - 25D PR REPL DISC;BRO (25D PR REPL DISC)
- CALDWELL Reach Over Forklift Boom, 4000 Lb (ROB-40)
- ZORO SELECT Stem Caster, Threaded, 3" Wheel Dia. (429H22)
- VESTIL OVHD DOOR TRK PROTECTOR WALL FLANGE/RIGHT48" (DSP-WF-48-RH-YL)
- ZORO SELECT 12 ft Fixed Ladder, Steel, 8 Steps, Side Step Exit, Gray Finish, 300 lb Load Capacity (MDS08)
- ZORO SELECT 7 ft Fixed Ladder, Steel, 4 Steps, Forward Exit, Gray Finish, 300 lb Load Capacity (MDT04)
- ZORO SELECT 11 ft Fixed Ladder, Steel, 7 Steps, Side Step Exit, Gray Finish, 300 lb Load Capacity (MDS07)
- ZORO SELECT 10 ft Fixed Ladder, Steel, 7 Steps, Forward Exit, Enamel Finish, 300 lb Load Capacity (MDT07)
- ZORO SELECT 5 ft Fixed Ladder, Steel, 5 Steps, Forward Exit, Enamel Finish, 300 lb Load Capacity (MDT05)
- EGA PRODUCTS 156" All-Welded Access Stairway, 12 Steps (H009)
- COTTERMAN 16 ft 8 in Fixed Ladder, Steel, 14 Steps, Forward Exit, Gray Powder Coated Finish (F14W C1)
- Zoro Select Fixed Ladders