Shop All Extension Cords
Zoro Select
10 ft. 16/3 Extension Cord SJT
Mfr # 5XFR0ID
Zoro # G1887243
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 16/3
- Number of Outlets 1
- Voltage 120V AC
- Max. Amps 13 A
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5XFR0ID
- Zoro # G1887243
- UPC # 190735958964
- Country of Origin Indonesia
- Category Extension Cords
Dimensions
Cord Length | 10 ft |
Cord Length - Ext. Cords and Outlet Strips | 10 ft. |
Nominal Outside Dia. | 0.32 in |
Wire Size | 16 AWG |
Description
Extension Cord, Location Indoor, Cord Length 10 ft, Wire Size 16 AWG, Max. Amps 13 A, Voltage 120V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Black, Jacket Material PVC, Trade Designation SJT, Cord Shape Round, Temp. Rating -4 Degrees to 167 Degrees F, Number of Conductors 3, Power Indicator No, Plug Style Straight, Nominal Outside Dia. 0.32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2725C)
- DONGAN Non-Interchangeable Two Unit Ignition 250Va 240V-Ac 5000V-Ac Other Transformer (C10-LF3)
- MELTRIC 37-68163 INLET (37-68163)
- SIEMENS Legend Plate, Reset, Brushed Aluminum (52NL14)
- ZORO SELECT 2 ft. 16/3 Extension Cord SJT (5XFP7ID)
- ZORO SELECT 1 ft. 16/3 Extension Cord SJT (5XFP6ID)
- ZORO SELECT 6 ft. 16/3 Extension Cord SJT (5XFP9ID)
- ZORO SELECT 100 ft. 12/3 3-Outlet Lighted Extension Cord SJTW (9AD35ID)
- ZORO SELECT 50 ft. 12/3 Extension Cord SJTW (5XFP4ID)
- ZORO SELECT 25 ft. 14/3 3-Outlet Lighted Extension Cord SJTW (20FR82ID)
- AC WORKS 100ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-100)
- Zoro Select Extension Cords