Shop All Electrical Wire & Cable
Zoro Select
10 AWG 4 Conductor Portable Cord 600V 50 ft. BK
Mfr # E3663
Zoro # G8135784
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 10 AWG
- Number of Conductors 4
- Length 50 ft
- Jacket Color Black
- Jacket Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E3663
- Zoro # G8135784
- Country of Origin China
- Category Electrical Wire & Cable
Dimensions
Wire Size | 10 AWG |
Length | 50 ft |
Wire Size (Wire and Cable) | 10 AWG |
Spool Length | 50 ft. |
Nominal Outside Dia. | 0.72 in |
Wire Size - Wire and Cable | 10 AWG |
Length (Straight Wireway) | 50 ft |
Description
Portable Cord, Number of Conductors 4, Wire Size 10 AWG, Trade Designation SOOW, Jacket Material Rubber, Wire Color Black, Green, Red, White, Jacket Color Black, Length 50 ft, Voltage 600 V, Nominal Outside Dia. 0.72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Plug-In GFCI, 120VAC, 3/4 hp, Black (GSRA2)
- CRYDOM Solid State Relay, 3 to 32VDC, 75A (D2475)
- HUBBELL 30A Watertight Twist-Lock Plug 3P 4W 600VAC L17-30P BK/WT (HBL2741SW)
- HONEYWELL Cable Pull Safety Switch Dual Head 2NO/2NC 1/2NPT 120VAC LED (2CPSA1A1B)
- ZORO SELECT 16 AWG 3 Conductor Carolprene Portable Cord 300V 25 ft. BK (E3688)
- ZORO SELECT 10 ft. Insulated Coiled Grounding Wire OR (RAC10-C)
- ZORO SELECT 14 AWG 6 Conductor Portable Cord 600V 250 ft. BK (E3709)
- ZORO SELECT 16 AWG 10 Conductor Portable Cord 600V 25 ft. BK (E3642)
- ZORO SELECT 16 AWG 8 Conductor Portable Cord 600V 250 ft. BK (E3707)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 600V 25 ft. BK (E3645)
- CHAINFLEX 20 AWG 2 Conductor Continuous Flex Control Cable 300V BL (CF9-05-02-1)
- Zoro Select Electrical Wire & Cable