Shop All Electrical Wire & Cable
Zoro Select
10 AWG 4 Conductor Portable Cord 600V 25 ft. BK
Mfr # E3648
Zoro # G8246235
original price:
$93.39
9% off
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 10 AWG
- Number of Conductors 4
- Length 25 ft
- Jacket Color Black
- Jacket Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # E3648
- Zoro # G8246235
- Country of Origin China
- Category Electrical Wire & Cable
Dimensions
Wire Size | 10 AWG |
Length | 25 ft |
Spool Length | 25 ft. |
Nominal Outside Dia. | 0.72 in |
Wire Size (Wire and Cable) | 10 AWG |
Wire Size - Wire and Cable | 10 AWG |
Length (Straight Wireway) | 25 ft |
Description
Portable Cord, Number of Conductors 4, Wire Size 10 AWG, Trade Designation SOOW, Jacket Material Rubber, Wire Color Black, Green, Red, White, Jacket Color Black, Length 25 ft, Voltage 600 V, Nominal Outside Dia. 0.72 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL8300SGGYA)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 5 ft. (9807)
- ATC 407C 1/16 DIN Multimode Timer (407C-100-F-3-X)
- WIREMOLD Flush Plate Adapter Fitting, Gray, Steel (G2051H)
- ZORO SELECT 18 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYL7)
- ZORO SELECT 16 AWG 5 Conductor Portable Cord 600V 25 ft. BK (E3639)
- ZORO SELECT 12 AWG 2 Conductor Portable Cord 600V 100 ft. BK (E3675)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 600V 50 ft. BK (E3655)
- ZORO SELECT 18 AWG 6 Conductor Portable Cord 600V 25 ft. BK (E3635)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 600V 100 ft. BK (3045300355)
- GROTE 18 AWG 16 Conductor Stranded Primary Wire 100 ft. YL (87-9011)
- Zoro Select Electrical Wire & Cable