Shop All Electrical Wire & Cable
Zoro Select
10 AWG 4 Conductor Portable Cord 300V 50 ft. BK
Mfr # E3626
Zoro # G8396324
original price:
$193.51
13% off
new price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 10 AWG
- Number of Conductors 4
- Length 50 ft
- Jacket Color Black
- Jacket Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E3626
- Zoro # G8396324
- Country of Origin China
- Category Electrical Wire & Cable
Dimensions
Wire Size | 10 AWG |
Length | 50 ft |
Spool Length | 50 ft. |
Wire Size - Wire and Cable | 10 AWG |
Nominal Outside Dia. | 0.66 in |
Wire Size (Wire and Cable) | 10 AWG |
Length (Straight Wireway) | 50 ft |
Description
Portable Cord, Number of Conductors 4, Wire Size 10 AWG, Trade Designation SJOOW, Jacket Material Rubber, Wire Color Black, Green, Red, White, Jacket Color Black, Length 50 ft, Voltage 300 V, Nominal Outside Dia. 0.66 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple, Type J, Lead 144 In (TCP60091)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 500ft (3846)
- SQUARE D Miniature Circuit Breaker, QOU Series 35A, 2 Pole, 120/240V AC (QOU235)
- DAYTON DefPurposeMagContactor, 208/240VAC, 3P, 32A (783XZ9)
- ZORO SELECT 14 AWG 1 Conductor Automotive Primary Wire 100 ft. BK (5ZLN1)
- ZORO SELECT 18 AWG 2 Conductor Lamp Cord 300V 250 ft. CL (E3682)
- ZORO SELECT 18 AWG 6 Conductor Portable Cord 600V 100 ft. BK (E3670)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 300V 50 ft. BK (E3623)
- ZORO SELECT 16 AWG 2 Conductor Portable Cord 600V 100 ft. BK (E3672)
- ZORO SELECT 16 AWG 10 Conductor Portable Cord 600V 25 ft. BK (E3642)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-15-12-1)
- Zoro Select Electrical Wire & Cable