Shop All Electrical Wire & Cable
Zoro Select
10 AWG 4 Conductor Portable Cord 300V 250 ft. YL
Mfr # 2TYL5
Zoro # G3451131
product price: $730.99
/ea
Free Shipping & Returns
$730.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 10 AWG
- Number of Conductors 4
- Length 250 ft
- Jacket Color Yellow
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2TYL5
- Zoro # G3451131
- UPC # 190735453032
- Country of Origin Indonesia
- Category Electrical Wire & Cable
Dimensions
Wire Size | 10 AWG |
Length | 250 ft |
Nominal Outside Dia. | 0.63 in |
Wire Size (Wire and Cable) | 10 AWG |
Spool Length | 250 ft. |
Wire Size - Wire and Cable | 10 AWG |
Length (Straight Wireway) | 250 ft |
Description
Portable Cord, Number of Conductors 4, Wire Size 10 AWG, Trade Designation SJTOW, Jacket Material PVC, Wire Color Black, Green, Red, White, Jacket Color Yellow, Length 250 ft, Voltage 300 V, Nominal Outside Dia. 0.63 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE iGen160s Portable Power Station (iGen160s)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 35 to 60A Amp Range, 250V AC/DC Volt Rating (RM25060-3CR)
- FLEX-STRUT Channel Nut, Regular Spring, #10/32 (FS-1032RS E/G)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (E2033S.18.10)
- ZORO SELECT 18 AWG 6 Conductor Carolprene Portable Cord 600V 250 ft. BK (E3702)
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 300V 250 ft. YL (2TYK5)
- ZORO SELECT 18 AWG 2 Conductor Lamp Cord 300V 250 ft. BK (E3681)
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 600V 25 ft. BK (E3648)
- ZORO SELECT 18 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYL7)
- ZORO SELECT 8 AWG 4 Conductor Portable Cord 600V 50 ft. BK (E3666)
- GROTE 18 AWG 16 Conductor Stranded Primary Wire 100 ft. GN (87-9006)
- Zoro Select Electrical Wire & Cable