Shop All Electrical Wire & Cable
Zoro Select
10 AWG 3 Conductor Portable Cord 300V 25 ft. BK
Mfr # E3618
Zoro # G8411146
product price: $62.65
/ea
$62.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 10 AWG
- Number of Conductors 3
- Length 25 ft
- Jacket Color Black
- Jacket Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E3618
- Zoro # G8411146
- Country of Origin China
- Category Electrical Wire & Cable
Dimensions
Wire Size | 10 AWG |
Length | 25 ft |
Wire Size (Wire and Cable) | 10 AWG |
Spool Length | 25 ft. |
Nominal Outside Dia. | 0.58 in |
Wire Size - Wire and Cable | 10 AWG |
Length (Straight Wireway) | 25 ft |
Description
Portable Cord, Number of Conductors 3, Wire Size 10 AWG, Trade Designation SJOOW, Jacket Material Rubber, Wire Color Black, Green, White, Jacket Color Black, Length 25 ft, Voltage 300 V, Nominal Outside Dia. 0.58 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cls20Mb-A Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Blk (A) (CLS20MB-A)
- ADVANCE CABLE TIES 14 50lb UV Black Cable Tie 100/BG (50 bags per case) (AL-14-50-0-C)
- GLOBAL INDUSTRIAL 8-Outlet Power Strip, 6' Cord 14/3 Lighted Switch, 1200 Joule surge, 15A, 1875W ETL (500797)
- RACO LOCKNUT 1" STEEL (1004)
- ZORO SELECT 14 AWG 2 Conductor Portable Cord 300V 100 ft. BK (E3611)
- ZORO SELECT 6 AWG 3 Conductor Portable Cord 600V 25 ft. BK (E3652)
- ZORO SELECT 10 ft. Insulated Bonding & Grounding Wire (8ZE79)
- ZORO SELECT 5 ft. Insulated Coiled Grounding Wire OR (RAC-5)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 300V 250 ft. YL (2TYL1)
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 300V 250 ft. YL (2TYL4)
- PACER GROUP Pacer White 4 AWG Battery Cable, 50' (WUL4WH-50)
- Zoro Select Electrical Wire & Cable