Shop All Thumb Nuts
Zoro Select
10-32X9/16 KNURLED THUMB SCREW ALUMINUM
Mfr # 1109TKAL
Zoro # G4860482
product price: $143.99
/pk 100, $1.44/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size #10-32
- Nut Style Thumb
- Basic Material Aluminum
- Material Grade 6061
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1109TKAL
- Zoro # G4860482
- Country of Origin Taiwan, Province of China
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #10-32 |
Details
System of Measurement | Inch |
Nut Style | Thumb |
Basic Material | Aluminum |
Material Grade | 6061 |
Item | Thumb Nuts, 10-32X9/16 KNURLED TH,PK100 |
Description
Thumb Nuts, 10-32X9/16 KNURLED TH,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3720-12.00TWK)
- ZORO SELECT Plain Finish 18-8 Stainless Steel Keps w/ External Tooth Washer Hex Lock Nut Assortment, 145 pcs. (WWG6CJLVSMGR)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 8 mm Length, 100 PK (M07470.040.0008)
- ZORO SELECT #10-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0038)
- ZORO SELECT Thumb Nut, #10-24, Gr 18-8, SS, Passivtd, PK5 (4082)
- ZORO SELECT Thumb Nut, #2-56, Gr 18-8, SS, Passivtd, PK5 (7210SS)
- ZORO SELECT 6-32X1/2 KNURLED THUMB SCREW STAINLESS STEEL (0608TK188)
- ZORO SELECT 8-32X1/2 KNURLED THUMB SCREW STAINLESS STEEL (0808TK188)
- ZORO SELECT 4-40X7/16 KNURLED THUMB SCR WASHER STAINLESS STEEL (0407TKW188)
- ZORO SELECT 6-32X7/16 KNURLED THUMB SCREW ALUMINUM (0607TKAL)
- ZORO SELECT 10-32X1/2 KNURLED THUMB SCREW STAINLESS STEEL (1108TK188)
- Zoro Select Thumb Nuts